Page 381 - Tool & General Maintenance 2015 English
P. 381
Special Form Mounts | Circular Buffers
Order Code
C0403452
C0403453
C0403451
C0403450
C0396767
C0396884
C0403457
C0403456
C0403455
C0403126
C0396773
C0396769
C0403461
C0403460
C0403459
C0403458
C0403463
C0403464
C0403462
C0396775
C0396945
C0396780
C0404170
C0403468
C0403469
C0403467
C0403466
C0403465
C0396909
D (mm)
40
40
40
40
40
40
50
50
50
50
50
50
60
60
60
60
70
70
70
70
75
75
75
80
80
80
80
80
160
G (mm)
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M10
M12
M12
M12
M12
M14
M14
M14
M14
M14
M16
B (mm)
25
25
25
25
27.5
27.5
25
25
25
27.5
27.5
27.5
25
25
25
25
25
25
25
37
37
37
37
35
35
35
35
35
46
b (mm)
2
2
2
2
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
2.5
3
3
3
3
3
3
3
3
3
3
3
3
4
H (mm)
35
40
25
20
30
26
45
35
25
37.5
36
12
45
36
25
22
50
70
35
55
45
30
20
70
80
40
30
25
65
Max Axial Pressure
407 N
407 N
474 N
544 N
1019 N
1096 N
630 N
699 N
850 N
1580 N
1613 N
4318 N
971 N
1083 N
1385 N
1551 N
1351 N
1351 N
1650 N
3026 N
3944 N
5225 N
7956 N
1620 N
1620 N
2140 N
2674 N
3195 N
22784 N
Shore Hardness
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Medium
Shape
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Cylindrical elastomer contour
Constricted-body elastomer contour
Anti-Vibration
Circular Buffer Type E
Natural rubber: soft 40-50 Shore; medium 55-65 Shore; strong 65-75 Shore; extra strong 80 Shore; max. axial pressure calculated.
Order Code
C0396771
C2148038
C6096692
C6133518
C0797150
C6133519
C6133521
C6133520
C6133523
C0539077
C6133522
C6133524
C6133526
C6133525
D (mm)
15
20
30
40
40
75
75
75
75
75
75
100
160
160
H (mm)
13
16
18
30
30
20
30
30
45
45
45
69
65
65
G (mm)
M4
M6
M8
M8
M10
M12
M12
M12
M12
M12
M12
M16
M16
M16
b (mm)
1
1.5
2
2.5
2.5
3
3
3
3
3
3
4
4
4
t (mm)
3.8
6.5
6.9
6.9
8.5
9.5
9.5
9.5
9.5
9.5
9.5
15
15
15
Max Axial Pressure
140 N
257 N
347 N
1037 N
1045 N
8496 N
5382 N
8346 N
2066 N
3998 N
6212 N
10176 N
11798 N
22869 N
Shore Hardness
Medium
Medium
Soft
Medium
Medium
Medium
Medium
Strong
Soft
Medium
Strong
Strong
Soft
Medium
Shape
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour 4 Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Constricted-body elastomer contour
Eccentric Ultra Bush
Natural rubber be careful with contact of fuel and oil. Long term thermal stability until 75 °C.
Order Code
C6133481
C6133482
C6133483
C6133484
C6133485
C6133486
C6133487
d (mm)
13
13
13
25
25
25
25
D (mm)
65
65
65
100
100
100
100
l (mm)
50
50
50
70
70
70
70
L (mm)
60
60
60
85
85
85
85
Axial Rubber Stop
Yes - 2.5 mm
Yes - 2.5 mm
Yes - 2.5 mm
No
No
No
No
No Load Eccentricity (Z Direction)
5 mm
5 mm
5 mm
7 mm
7 mm
7 mm
7 mm
Nominal Max Axial Fr (Z Direction)
600 N
760 N
920 N
1100 N
1600 N
3000 N
4500 N
www.brammer.biz
369
63902 63901

