Page 31 - Tool & General Maintenance 2015 English
P. 31
Deep Groove Ball Bearings
SKF Energy Efficient deep groove ball bearings
• Replaces conventional bearings in motors, pumps, compressors and conveyors • Uses 30% less energy
• Maintains ISO standards and other operating criteria
• Service life doubled when compared to SKF standard shield greased bearings
• Reduced running temperature • 2RSH : Sealed range
Order Code
C0904866
C0904867
C6017289
C0904856
C0904868
C6017281
C6017290
C0904857
C6017282
C0904859
C0904869
C6017283
C6017291
C0904850
C0904860
C0904870
C6017275
C6017284
C6017292
C0904851
C0904861
C0904872
C6017276
C6017285
C6017293
C0904852
C0904862
C0904873
C6017277
C6017286
C6017294
C0904853
C0904863
C0904874
C6017278
C6017295
C4969012
C0904854
C0904864
C1188043
C6017279
C6017287
C6017296
C0904855
C0904865
C6017280
C6017288
C2151706
C1193177
C2151477
C2151480
C1193179
C2151481
C6100111
C2151478
C2151482
C6100112
C2151479
C2151483
C6100116
C1222027
C2151484
C1189450
C4240178
C4240179
C4240180
C4240181
Part Number
E2.625-2Z/C3
E2.626-2Z/C3
E2.626-2RSH/C3
E2.607-2Z/C3
E2.627-2Z/C3
E2.607-2RSH/C3
E2.627-2RSH/C3
E2.608-2Z/C3
E2.608-2RSH/C3
E2.609-2Z/C3
E2.629-2Z/C3
E2.609-2RSH/C3
E2.629-2RSH/C3
E2.6000-2Z/C3
E2.6200-2Z/C3
E2.6300-2Z/C3
E2.6000-2RSH/C3
E2.6200-2RSH/C3
E2.6300-2RSH/C3
E2.6001-2Z/C3
E2.6201-2Z/C3
E2.6301-2Z/C3
E2.6001-2RSH/C3
E2.6201-2RSH/C3
E2.6301-2RSH/C3
E2.6002-2Z/C3
E2.6202-2Z/C3
E2.6302-2Z/C3
E2.6002-2RSH/C3
E2.6202-2RSH/C3
E2.6302-2RSH/C3
E2.6003-2Z/C3
E2.6203-2Z/C3
E2.6303-2Z/C3
E2.6003-2RSH/C3
E2.6303-2RSH/C3
E2.6203-2RSH/C3
E2.6004-2Z/C3
E2.6204-2Z/C3
E2.6304-2Z/C3
E2.6004-2RSH/C3
E2.6204-2RSH/C3
E2.6304-2RSH/C3
E2.6005-2Z/C3
E2.6205-2Z/C3
E2.6005-2RSH/C3
E2.6205-2RSH/C3
E2.6305-2Z/C3
E2.6206-2Z/C3
E2.6006-2Z/C3
E2.6306-2Z/C3
E2.6207-2Z/C3
E2.6307-2Z/C3
E2.6007-2Z/C3
E2.6208-2Z/C3
E2.6308-2Z/C3
E2.6008-2Z/C3
E2.6209-2Z/C3
E2.6309-2Z/C3
6309-2Z/VA201
E2.6310-2Z/C3
E2.6311-2Z/C3
E2.6312-2Z/C3
E2.6313-2Z/C3
E2.6314-2Z/C3
E2.6315-2Z/C3
E2.6316-2Z/C3
Internal Diameter
5 mm
6 mm
6 mm
7 mm
7 mm
7 mm
7 mm
8 mm
8 mm
9 mm
9 mm
9 mm
9 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
35 mm
35 mm
35 mm
40 mm
40 mm
40 mm
45 mm
45 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
External Diameter
16 mm
19 mm
19 mm
19 mm
22 mm
19 mm
22 mm
22 mm
22 mm
24 mm
26 mm
24 mm
26 mm
26 mm
30 mm
35 mm
26 mm
30 mm
35 mm
28 mm
32 mm
37 mm
28 mm
32 mm
37 mm
32 mm
35 mm
42 mm
32 mm
35 mm
42 mm
35 mm
40 mm
47 mm
35 mm
47 mm
40 mm
42 mm
47 mm
52 mm
42 mm
47 mm
52 mm
47 mm
52 mm
47 mm
52 mm
62 mm
62 mm
55 mm
72 mm
72 mm
80 mm
62 mm
80 mm
90 mm
68 mm
85 mm
100 mm
100 mm
110 mm
120 mm
130 mm
140 mm
150 mm
160 mm
170 mm
Width
5 mm
6 mm
6 mm
6 mm
7 mm
6 mm
7 mm
7 mm
7 mm
7 mm
8 mm
7 mm
8 mm
8 mm
9 mm
11 mm
8 mm
9 mm
11 mm
8 mm
10 mm
12 mm
8 mm
10 mm
12 mm
9 mm
11 mm
13 mm
9 mm
11 mm
13 mm
10 mm
12 mm
14 mm
10 mm
14 mm 1 12 mm
12 mm
14 mm
15 mm
12 mm
14 mm
15 mm
12 mm
15 mm
12 mm
15 mm
17 mm
16 mm
13 mm
19 mm
17 mm
21 mm
14 mm
18 mm
23 mm
15 mm
19 mm
25 mm
25 mm
27 mm
29 mm
31 mm
33 mm
35 mm
37 mm
39 mm
www.brammer.biz
19
Bearings
Images For Illustrative Purposes Only
29939

