Page 30 - Tool & General Maintenance 2015 English
P. 30
Deep Groove Ball Bearings
NSK Single Row Radial Ball Bearing High Temperature - Sealed
The most popular bearing type to be found in a wide range of operating conditions and applications. • Special series for electrical applications
• Operating temperature up to +150°C
• Patented high temperature seals
• Quiet running
• Special heat treatment
• High performance Fluorin grease
• Special features (cage material, grease, seals) available on request.
• C3 radial internal clearance
• Special environments SPACEA bearing range is also available on request
Order Code
C1217942
C1217943
C2542382
C0246041
C1217950
C0777862
C1217945
C1217951
C0161570
C0336482
C1217952
C1217938
C0320282
C0336481
C1217939
C1313675
C1217940
C1217953
Part Number
6201DDU7C3EX28
6202DDU7C3EX28
6003DDU7C3EX28
6203DDU7C3EX28
6303DDU7C3EX28
6004DDU7C3EX28
6204DDU7C3EX28
6304DDU7C3EX28
6005DDU7C3EX28
6205DDU7C3EX28
6305DDU7C3EX28
6006DDU7C3EX28
6206DDU7C3EX28
6306DDU7C3EX28
6007DDU7C3EX28
6307DDU7C3EX28
6008DDU7C3EX28
6308DDU7C3EX28
Internal Diameter
12 mm
15 mm
17 mm
17 mm
17 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
35 mm
35 mm
40 mm
40 mm
External Diameter
32 mm
35 mm
35 mm
40 mm
47 mm
42 mm
47 mm
52 mm
47 mm
52 mm
62 mm
55 mm
62 mm
72 mm
62 mm
80 mm
68 mm
90 mm
Width
10 mm
11 mm
10 mm
12 mm
14 mm
12 mm
14 mm
15 mm
12 mm
15 mm
17 mm
13 mm
16 mm
19 mm
14 mm
21 mm
15 mm
23 mm
SKF extreme temperature deep groove ball bearings
• Very wide operating temperature : VA201 -30°C to +250°C • Low friction
• Maintenance free. No oil or grease required
• Manufactured using SKF graphite technology
1
• Also available in flanged units
• Extreme operating temperatures also available :- VA208 -150°C to +350°C
Order Code
C0002668
C0032564
C0003063
C3769724
C0002683
C0029259
C0022450
C6100113
C0002712
C0029634
C6100114
C0100895
C0002733
C0109851
C6100115
C0053196
C0002754
C0048298
C0113705
C0301722
C0002774
C0566749
C0003151
C0002794
C0121395
C0003165
C2558647
Part Number
6204/VA201
6204-2Z/VA201
6304/VA201
6304-2Z/VA201
6205/VA201
6205-2Z/VA201
6305/VA201
6305-2Z/VA201
6206/VA201
6206-2Z/VA201
6306-2Z/VA201
6306/VA201
6207/VA201
6207-2Z/VA201
6307-2Z/VA201
6307/VA201
6208/VA201
6208-2Z/VA201
6308/VA201
6308-2Z/VA201
6209/VA201
6209-2Z/VA201
6309/VA201
6210/VA201
6210-2Z/VA201
6310/VA201
6310-2Z/VA201
Internal Diameter
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
30 mm
35 mm
35 mm
35 mm
35 mm
40 mm
40 mm
40 mm
40 mm
45 mm
45 mm
45 mm
50 mm
50 mm
50 mm
50 mm
External Diameter
47 mm
47 mm
52 mm
52 mm
52 mm
52 mm
62 mm
62 mm
62 mm
62 mm
62 mm
72 mm
72 mm
72 mm
80 mm
80 mm
80 mm
80 mm
90 mm
90 mm
85 mm
85 mm
100 mm
90 mm
90 mm
110 mm
110 mm
Width
14 mm
14 mm
15 mm
15 mm
15 mm
15 mm
17 mm
17 mm
16 mm
16 mm
16 mm
19 mm
17 mm
17 mm
21 mm
21 mm
18 mm
18 mm
23 mm
23 mm
19 mm
19 mm
25 mm
20 mm
20 mm
27 mm
27 mm
18
www.brammer.biz
Bearings
62893 62961

