Page 29 - Tool & General Maintenance 2015 English
P. 29
Deep Groove Ball Bearings
NSK Stainless Steel Single Row Radial Ball Bearing Molded-Oil - Sealed
The most popular bearing type to be found in a wide range of operating conditions and applications. • High performance stainless steel
• Patented solid lubrication Molded-Oil
• Good barrier to all types of contaminants
• Operating temperature range -15°C to +80°C
• Open type also available
• Molded-Oil technology also available on other bearing types, please inquire
Order Code Part Number
Internal Diameter
10 mm
12 mm
12 mm
15 mm
15 mm
17 mm
17 mm
20 mm
20 mm
25 mm
25 mm
External Diameter
26 mm
28 mm
32 mm
32 mm
35 mm
35 mm
40 mm
42 mm
47 mm
47 mm
52 mm
Width
8 mm
8 mm
10 mm
9 mm
11 mm
10 mm
12 mm
12 mm
14 mm
12 mm
15 mm
Width
8 mm
9 mm 1 11 mm
8 mm
10 mm
12 mm
5 mm
9 mm
11 mm
13 mm
10 mm
12 mm
14 mm
12 mm
14 mm
15 mm
7 mm
12 mm
15 mm
17 mm
7 mm
13 mm
16 mm
14 mm
17 mm
15 mm
18 mm
16 mm
16 mm
C0246334
C0246370
C0246683
C0246336
C0246676
C0287438
C1217944
C0178071
C0162354
C0285086
C0286582
6000L11-H-20DD
6001L11-H-20DDU
6201L11-H-20DDU
6002L11-H-20DDU
6202L11-H-20DDU
6003L11-H-20DDU
6203L11-H-20DDU
6004L11-H-20DDU
6204L11-H-20DDU
6005L11-H-20DDU
6205L11-H-20DDU
Stainless steel deep groove ball bearings
• Resistance to corrosion in moist and other corrosive environments
• Manufactured to withstand tough application requirements
• Extremely versatile as shielded and sealed versions can be supplied with different greases • Dimensionally stable up to 120 °C
• Also available in inch sizes
Order Code Part Number
Internal Diameter
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
15 mm
15 mm
15 mm
17 mm
17 mm
17 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
35 mm
35 mm
40 mm
40 mm
45 mm
50 mm
External Diameter
26 mm
30 mm
35 mm
28 mm
32 mm
37 mm
21 mm
32 mm
35 mm
42 mm
35 mm
40 mm
47 mm
42 mm
47 mm
52 mm
32 mm
47 mm
52 mm
62 mm
37 mm
55 mm
62 mm
62 mm
72 mm
68 mm
80 mm
76 mm
80 mm
C0031489
C0029900
C0029922
C0029469
C0029903
C0031866
C0037624
C0029481
C0029780
C0029926
C0031499
C0029906
C0029482
C0029521
C0029617
C0029931
C0034705
C0029890
C0029910
C0029552
C3170789
C0029608
C0031522
C0029713
C0029915
C0029897
C0029918
C0320331
C0110980
W 6000-2RS1
W 6200-2RS1
W 6300-2RS1
W 6001-2RS1
W 6201-2RS1
W 6301-2RS1
W 61801-2RS1
W 6002-2RS1
W 6202-2RS1
W 6302-2RS1
W 6003-2RS1
W 6203-2RS1
W 6303-2RS1
W 6004-2RS1
W 6204-2RS1
W 6304-2RS1
W 61804-2RS1
W 6005-2RS1
W 6205-2RS1
W 6305-2RS1
W 61805-2RS1
W 6006-2RS1
W 6206-2RS1
W 6007-2RS1
W 6207-2RS1
W 6008-2RS1
W 6208-2RS1
W 6009-2RS1
W 6010-2RS1
www.brammer.biz
17
Bearings
Images For Illustrative Purposes Only
62899 62962

