Page 171 - Tool & General Maintenance 2015 English
P. 171
Linear ball bearing, Linear ball bearing guide
LBCF Range Self Aligning Open Type
LBCF..A without seals LBCF..-LS with one seal LBCF..-2LS with two seal
Order Code
C2283527 C3738068 C2285493 C2285494 C2669185 C3738075 C3348781
Part Number
LBCF12A LBCF16A LBCF20A LBCF25A LBCF30A LBCF40A LBCF50A
Inner Diameter
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
Outer Diameter (D;Dg)
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
Outer Diameter
Overall Length
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
Overall Length
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
Linear Motion
LBCF Range Self Aligning Open Type
LBCF..A without seals LBCF..-LS with one seal LBCF..-2LS with two seal
Order Code
C2286106 C1246292 C0760053 C2286107 C2274515 C1435838 C2286108
Part Number
LBCF12A-2LS LBCF16A-2LS LBCF20A-2LS LBCF25A-2LS LBCF30A-2LS LBCF40A-2LS LBCF50A-2LS
Inner Diameter
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
Linear ball bearings machined range KB, KB-PP, KB-PP-AS
Linear ball bearings KB unsealed
Linear ball bearings KB-PP sealed
Linear ball bearings KB-PP-AS, sealed, with relubrication Closed design
Corrosion-resistant design possible
FW
D
L
Order Code
C2280910 C1434153 C2274555 C2280911 C1305164 C2279766 C2277912 C1305165 C1305166 C3340087 C1305167 C2279753 C2277328 C1305168 C1305169 C1434173 C1305171 C1305172 C1434177 C2279767 C2279768
Part Number FW
KB12 12 mm KB12-PP 12 mm KB12-PP-AS 12 mm KB16 16 mm KB16-PP 16 mm KB16-PP-AS 16 mm KB20 20 mm KB20-PP 20 mm KB20-PP-AS 20 mm KB25 25 mm KB25-PP 25 mm KB25-PP-AS 25 mm KB30 30 mm KB30-PP 30 mm KB30-PP-AS 30 mm KB40 40 mm KB40-PP 40 mm KB40-PP-AS 40 mm KB50 50 mm KB50-PP 50 mm KB50-PP-AS 50 mm
D
22 mm 22 mm 22 mm 26 mm 26 mm 26 mm 32 mm 32 mm 32 mm 40 mm 40 mm 40 mm 47 mm 47 mm 47 mm 62 mm 62 mm 62 mm 75 mm 75 mm 75 mm
L
32 mm 32 mm 32 mm 36 mm 36 mm 36 mm 45 mm 45 mm 45 mm 58 mm 58 mm 58 mm 68 mm 68 mm 68 mm 80 mm 80 mm 80 mm 100 mm 100 mm 100 mm
Basic dynamic load rating
640 N 640 N 640 N 840 N 840 N 840 N 1660 N 1660 N 1660 N 2950 N 2950 N 2950 N 3800 N 3800 N 3800 N 6400 N 6400 N 6400 N 9200 N 9200 N 9200 N
Basic static load rating
570 N 570 N 570 N 780 N 780 N 780 N 1570 N 1570 N 1570 N 2850 N 2850 N 2850 N 3600 N 3600 N 3600 N 5600 N 5600 N 5600 N 8000 N 8000 N 8000 N
2
www.brammer.biz
159
Images For Illustrative Purposes Only
86175
62909
62868

