Page 170 - Tool & General Maintenance 2015 English
P. 170
Linear ball bearing, Linear ball bearing guide
Linear Ball Bearings KS..-PP
Linear ball bearings KS..-PP, lip seals on both sides
Order Code
C1434718 C1434720 C1434722 C1434724 C1434726 C1434728 C1434730
Part Number FW
KS12-PP 12 mm KS16-PP 16 mm KS20-PP 20 mm KS25-PP 25 mm KS30-PP 30 mm KS40-PP 40 mm KS50-PP 50 mm
D
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
D
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
L
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
L
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
L
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
Overall Length
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
Overall Length
32 mm 36 mm 45 mm 58 mm 68 mm 80 mm 100 mm
Linear Ball Bearings KSO
D FW
L
Linear ball bearings KSO, open design, gap seals on both sides
Order Code
C1434731 C1434733 C1434735 C1434737 C1434740 C2277790 C2277791
Part Number FW
KSO12 12 mm KSO16 16 mm KSO20 20 mm KSO25 25 mm KSO30 30 mm KSO40 40 mm KSO50 50 mm
Linear Ball Bearings KSO..-PP
Linear ball bearings KSO..-PP, open design, lip seals on both sides
Order Code
C1434732 C1434734 C1434736 C1434739 C1434741 C1434742 C1434743
Part Number
KSO12-PP KSO16-PP KSO20-PP KSO25-PP KSO30-PP KSO40-PP KSO50-PP
FW
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
Inner Diameter
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
D
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
Outer Diameter (D;Dg)
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
Outer Diameter (D;Dg)
22 mm 26 mm 32 mm 40 mm 47 mm 62 mm 75 mm
LBCD Range Self Aligning Closed Type
2
LBCD..A without seals LBCD..-LS with one seal LBCD..-2LS with two seal
Order Code
C3738054 C3348779 C3738058 C3348780 C3738062 C2669182 C3738065
Part Number
LBCD12A LBCD16A LBCD20A LBCD25A LBCD30A LBCD40A LBCD50A
LBCD Range Self Aligning Closed Type
LBCD..A without seals LBCD..-LS with one seal LBCD..-2LS with two seal
Order Code
C2286104 C2286105 C1435812 C1435816 C1435819 C1435823 C2283655
Part Number
LBCD12A-2LS LBCD16A-2LS LBCD20A-2LS LBCD25A-2LS LBCD30A-2LS LBCD40A-2LS LBCD50A-2LS
Inner Diameter
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
158
www.brammer.biz
Linear Motion
109685 109682 109680
62907 62865

