Page 158 - Tool & General Maintenance 2015 English
P. 158
Plain Bearings (Bushings and Bushes)
DU® Bush
Self-lubricating properties from a PTFE & Pb based sliding layer combined with a strong steel backing. DU® has very good wear and friction performance over a wide range of load, speed and temperature conditions. Available in a wide range of standard dimensions and in corrosion resistant bronze backed (DU-BTM). DU® has been the industry standard since its introduction in 1956. Special shapes & dimensions are available to order.
Usage:
Dry = Very good
Oil lubricated = Good
Grease lubricated = Fair
Water lubricated = Fair
Process fluid lubricated = Fair
Maximum load p, static (MPa)
250
Maximum load p, dynamic (MPa)
140
Maximum sliding speed v, dry (m/s)
2.5
Maximum pv factor, dry, continuous operation (MPa X m/s)
1.8
Maximum pv factor, dry, intermittent operation (MPa X m/s)
3.5
Maximum temperature T max (° C)
+280
Minimum temperature T min (° C)
-200
Coefficient of friction f, dry
0.02 - 0.25
Coefficient of friction f, oil lubricated
0.02 - 0.12
Shaft surface finish Ra, dry operation
0.4 ± 0.1 μm
Shaft hardness (HB)
hardened and unhardened possible
1
Order Code
C0033239
C0033241
C0019461
C0033597
C0019411
C0019407
C0019398
C0019405
C0019400
C0019373
C0019374
C0014911
C0033245
C0016694
C0014913
C0033248
C0019375
C0014651
C0019386
C0019435
C0014915
C0014916
C0030377
C0014917
C0019408
C0014918
C0019377
C0016697
C0019389
Part Number
0203DU
0303DU
0305DU
0404DU
0406DU
0505DU
0606DU
0610DU
0808DU
0810DU
1008DU
1010DU
1210DU
1212DU
1215DU
1410DU
1415DU
1515DU
1520DU
1610DU
1615DU
1620DU
1810DU
1815DU
2010DU
2015DU
2020DU
2215DU
2220DU
Internal Diameter (Di)
2 mm
3 mm
3 mm
4 mm
4 mm
5 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
12 mm
14 mm
14 mm
15 mm
15 mm
16 mm
16 mm
16 mm
18 mm
18 mm
20 mm
20 mm
20 mm
22 mm
22 mm
Outer Diameter (Do)
3.5 mm
4.5 mm
4.5 mm
5.5 mm
5.5 mm
7 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
14 mm
14 mm
14 mm
16 mm
16 mm
17 mm
17 mm
18 mm
18 mm
18 mm
20 mm
20 mm
23 mm
23 mm
23 mm
25 mm
25 mm
Width B
3 mm
3 mm
5 mm
4 mm
6 mm
5 mm
6 mm
10 mm
8 mm
10 mm
8 mm
10 mm
10 mm
12 mm
15 mm
10 mm
15 mm
15 mm
20 mm
10 mm
15 mm
20 mm
10 mm
15 mm
10 mm
15 mm
20 mm
15 mm
20 mm
Order Code
C0019410
C0033251
C0019383
C0014921
C0014922
C0014923
C0014924
C0014925
C0019393
C0014926
C0014927
C0014928
C0019380
C0014930
C0016699
C0014674
C0014931
C0014932
C0014933
C0033263
C0033067
C0014936
C0019422
C0019381
C0038996
C0019418
C0032983
C0033273
C0019441
Part Number
2230DU
2415DU
2420DU
2515DU
2525DU
3020DU
3030DU
3040DU
3240DU
3520DU
3530DU
4020DU
4050DU
4530DU
4550DU
5020DU
5040DU
5540DU
6040DU
6070DU
6530DU
7050DU
7070DU
8060DU
8080DU
90100DU
95100DU
10060DU
100115DU
Internal Diameter (Di)
22 mm
24 mm
24 mm
25 mm
25 mm
30 mm
30 mm
30 mm
32 mm
35 mm
35 mm
40 mm
40 mm
45 mm
45 mm
50 mm
50 mm
55 mm
60 mm
60 mm
65 mm
70 mm
70 mm
80 mm
80 mm
90 mm
95 mm
100 mm
100 mm
Outer Diameter (Do)
25 mm
27 mm
27 mm
28 mm
28 mm
34 mm
34 mm
34 mm
36 mm
39 mm
39 mm
44 mm
44 mm
50 mm
50 mm
55 mm
55 mm
60 mm
65 mm
65 mm
70 mm
75 mm
75 mm
85 mm
85 mm
95 mm
100 mm
105 mm
105 mm
Width B
30 mm
15 mm
20 mm
15 mm
25 mm
20 mm
30 mm
40 mm
40 mm
20 mm
30 mm
20 mm
50 mm
30 mm
50 mm
20 mm
40 mm
40 mm
40 mm
70 mm
30 mm
50 mm
70 mm
60 mm
80 mm
100 mm
100 mm
60 mm
115 mm
146
www.brammer.biz
Bearings
63447

