Page 156 - Tool & General Maintenance 2015 English
P. 156
Plain Bearings (Bushings and Bushes)
DX® Bush
Marginally lubricated bearing material with steel backing, porous bronze sinter and indented POM sliding layer. DX® is suited to a wide range of greased applications (typically with high loads at low speeds); including mechanical handling, hydraulic & agricultural equipment. A wide range of standard cylindrical bushes, thrust washers and strips are available. Special shapes and non-indented sliding layers are available to order.
Maximum load p, static (MPa)
140
Maximum load p, dynamic (MPa)
70
Maximum sliding speed v, greased (m/s)
2.5
Maximum pv factor, greased (MPa X m/s)
2.8
Maximum temperature T max (° C)
+130
Minimum temperature T min (° C)
-40
Coefficient of friction f, greased
0.06 - 0.12
Shaft surface finish Ra
0.4 ± 0.1 μm
Shaft hardness, normal (HB)
>200
Shaft hardness, for service life > 2000 hours (HB)
>350
Usage:
Dry = Poor
Oil lubricated = Good
Grease lubricated = Very good Water lubricated = Poor Process fluid lubricated = Poor
1
Order Code
C0033474
C0033478
C0033483
C0033487
C0014986
C0033491
C0014988
C0033498
C0033503
C0030878
C0014989
C0033508
C0033509
C0033514
C0033516
C0033519
C0033522
C0014991
C0033525
C0033528
C0033529
C0033530
C0033531
C0055055
C0040159
C0033540
C0033541
C0033542
C0030905
C0033544
Part Number
PM1010DX
PM1210DX
PM1415DX
PM1512DX
PM1620DX
PM1820DX
PM2025DX
PM2230DX
PM2530DX
PM3020DX
PM3030DX
PM3520DX
PM3530DX
PM4030DX
PM4050DX
PM4540DX
PM5040DX
PM5050DX
PM5520DX
PM5560DX
PM6030DX
PM6040DX
PM6060DX
PM6560DX
PM7060DX
PM7080DX
PM7540DX
PM7580DX
PM8040DX
PM8060DX
Internal Diameter (Di)
10 mm
12 mm
14 mm
15 mm
16 mm
18 mm
20 mm
22 mm
25 mm
30 mm
30 mm
35 mm
35 mm
40 mm
40 mm
45 mm
50 mm
50 mm
55 mm
55 mm
60 mm
60 mm
60 mm
65 mm
70 mm
70 mm
75 mm
75 mm
80 mm
80 mm
Outer Diameter (Do)
12 mm
14 mm
16 mm
17 mm
18 mm
20 mm
23 mm
25 mm
28 mm
34 mm
34 mm
39 mm
39 mm
44 mm
44 mm
50 mm
55 mm
55 mm
60 mm
60 mm
65 mm
65 mm
65 mm
70 mm
75 mm
75 mm
80 mm
80 mm
85 mm
85 mm
Width B
10 mm
10 mm
15 mm
12 mm
20 mm
20 mm
25 mm
30 mm
30 mm
20 mm
30 mm
20 mm
30 mm
30 mm
50 mm
40 mm
40 mm
50 mm
20 mm
60 mm
30 mm
40 mm
60 mm
60 mm
60 mm
80 mm
40 mm
80 mm
40 mm
60 mm
Order Code
C0033549
C0223896
C0033553
C0224142
C0014647
C0033557
C6142241
C0033560
C0033561
C0033564
C0032936
C0033565
C0033566
C0033569
C0224006
C0033568
C0031092
C0055477
C0224134
C0224073
C0033574
C0224081
C6142242
C0224007
C0224888
C0224014
C0224075
C5043930
C0224798
C0224808
Part Number
PM8560DX
PM9080DX
PM90100DX
PM95100DX
PM10060DX
PM100115DX
PM105115DX
PM11060DX
PM110110DX
PM12060DX
PM120100DX
PM12560DX
PM125100DX
PM13080DX
PM130100DX
PM140100DX
PM15080DX
PM150100DX
PM16060DX
PM160100DX
PM17060DX
PM170100DX
PM18060DX
PM180100DX
PM20060DX
PM200100DX
PM220100DX
PM240100DX
PM250100DX
PM280120DX
Internal Diameter (Di)
85 mm
90 mm
90 mm
95 mm
100 mm
100 mm
105 mm
110 mm
110 mm
120 mm
120 mm
125 mm
125 mm
130 mm
130 mm
140 mm
150 mm
150 mm
160 mm
160 mm
170 mm
170 mm
180 mm
180 mm
200 mm
200 mm
220 mm
240 mm
250 mm
280 mm
Outer Diameter (Do)
90 mm
95 mm
95 mm
100 mm
105 mm
105 mm
110 mm
115 mm
115 mm
125 mm
125 mm
130 mm
130 mm
135 mm
135 mm
145 mm
155 mm
155 mm
165 mm
165 mm
175 mm
175 mm
185 mm
185 mm
205 mm
205 mm
225 mm
245 mm
255 mm
285 mm
Width B
60 mm
80 mm
100 mm
100 mm
60 mm
115 mm
115 mm
60 mm
110 mm
60 mm
100 mm
60 mm
100 mm
80 mm
100 mm
100 mm
80 mm
100 mm
60 mm
100 mm
60 mm
100 mm
60 mm
100 mm
60 mm
100 mm
100 mm
100 mm
100 mm
120 mm
144
www.brammer.biz
Bearings
63444

