Page 157 - Tool & General Maintenance 2015 English
P. 157
Plain Bearings (Bushings and Bushes)
DP4TM Bush
Lubricating properties from an advanced lead-free, ELV and RoHS compliant sliding layer combined with a strong steel backing. DP4TM has excellent lubricated wear resistance, low friction, good chemical resistance and good wear performance under dry operation. Available in a wide range of standard dimensions, DP4TM is a natural choice for a wide range of general industrial applications. Special shapes & dimensions are available to order.
Maximum load p, static (MPa)
250
Maximum load p, dynamic (MPa)
140
Maximum sliding speed v, dry (m/s)
2.5
Maximum sliding speed v, oil lubricated (m/s)
5
Maximum pv factor, dry (MPa X m/s)
1
Maximum pv factor, oil lubricated (MPa X m/s)
10
Maximum temperature T max (° C)
+280
Minimum temperature T min (° C)
-200
Coefficient of friction f, dry
0.04 - 0.25
Coefficient of friction f, oil lubricated
0.02 - 0.08
Shaft surface finish Ra, dry operation
0.4 ± 0.1 μm
Shaft hardness (HB)
>200
Usage:
Dry = Good
Oil lubricated = Very good Grease lubricated = Good Water lubricated = Fair
Process fluid lubricated = Good
Order Code
C6142179
C6142180
C0741198
C6142181
C3933669
C2431537
C0047851
C0332156
C0048413
C2582894
C0734514
C0038767
C0036591
C0034926
C0034927
C0047984
C0288118
C3007082
C2432894
C0047987
C0036041
C0224882
C0906047
C0047988
C6142182
C0035021
C0035022
C6142183
C6142184
C0287682
Part Number
0203DP4
0303DP4
0305DP4
0404DP4
0406DP4
0505DP4
0606DP4
0610DP4
0808DP4
0810DP4
1008DP4
1010DP4
1210DP4
1212DP4
1215DP4
1410DP4
1415DP4
1515DP4
1520DP4
1610DP4
1615DP4
1620DP4
1810DP4
1815DP4
2010DP4
2015DP4
2020DP4
2215DP4
2220DP4
2230DP4
InternalDiameter (Di)
2 mm
3 mm
3 mm
4 mm
4 mm
5 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
12 mm
14 mm
14 mm
15 mm
15 mm
16 mm
16 mm
16 mm
18 mm
18 mm
20 mm
20 mm
20 mm
22 mm
22 mm
22 mm
OuterDiameter (Do)
3.5 mm
4.5 mm
4.5 mm
5.5 mm
5.5 mm
7 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
14 mm
14 mm
14 mm
16 mm
16 mm
17 mm
17 mm
18 mm
18 mm
18 mm
20 mm
20 mm
23 mm
23 mm
23 mm
25 mm
25 mm
25 mm
Width B
3 mm
3 mm
5 mm
4 mm
6 mm
5 mm
6 mm
10 mm
8 mm
10 mm
8 mm
10 mm
10 mm
12 mm
15 mm
10 mm
15 mm
15 mm
20 mm
10 mm
15 mm
20 mm
10 mm
15 mm
10 mm
15 mm
20 mm
15 mm
20 mm
30 mm
Order Code
C6142185
C6142186
C0456148
C0035962
C0039288
C2803218
C0055294
C0224895
C2803245
C0590893
C0050842
C0048898
C0286190
C0039905
C1191375
C0053171
C6142187
C0048866
C6142188
C0332720
C6142189
C6142190
C6142191
C6142192
C6142193
C0755745
C2423122
C6142194
C0287468
C6142195
Part Number
2415DP4
2420DP4
2515DP4
2525DP4
2530DP4
3020DP4
3030DP4
3040DP4
3240DP4
3520DP4
3530DP4
4020DP4
4030DP4
4050DP4
4530DP4
4550DP4
5020DP4
5040DP4
5540DP4
6040DP4
6070DP4
6530DP4
7050DP4
7070DP4
8060DP4
8080DP4
90100DP4
95100DP4
10060DP4
100115DP4
InternalDiameter (Di)
24 mm
24 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
32 mm
35 mm
35 mm
40 mm
40 mm
40 mm
45 mm
45 mm
50 mm
50 mm
55 mm
60 mm
60 mm
65 mm
70 mm
70 mm
80 mm
80 mm
90 mm
95 mm
100 mm
100 mm
OuterDiameter (Do)
27 mm
27 mm
28 mm
28 mm
28 mm
34 mm
34 mm
34 mm
36 mm
39 mm
39 mm
44 mm
44 mm
44 mm
50 mm
50 mm
55 mm
55 mm
60 mm
65 mm
65 mm
70 mm
75 mm
75 mm
85 mm
85 mm
95 mm
100 mm
105 mm
105 mm
Width B
15 mm
20 mm
15 mm
25 mm
30 mm
20 mm
30 mm
40 mm
40 mm
20 mm
30 mm
20 mm
30 mm
50 mm 1 30 mm
50 mm
20 mm
40 mm
40 mm
40 mm
70 mm
30 mm
50 mm
70 mm
60 mm
80 mm
100 mm
100 mm
60 mm
115 mm
www.brammer.biz
145
Bearings
Images For Illustrative Purposes Only
63446

