Page 118 - Tool & General Maintenance 2015 English
P. 118
Track Rollers (Cam Rollers) | Yoke Type Track Rollers (Support Rollers)
Double Row Yoke Type Track Rollers
• Double lip seals and grease-packed with grease to DIN 51 825 K3K-30 • Outside diameter range 32mm to 85mm
• With crowned outer ring radius 500mm
• Can be supplied with Corrotect® protection, or corrosion resistant steel
Order Code
C0149587 C0053076 C0044567 C0048453 C0011571 C0011578 C0011572 C0011581 C0011573 C0011584 C0020104 C0011587 C0052446 C0029792
Part Number
LR50/5-2RSR LR50/6-2RSR LR50/7-2RSR LR50/8-2RSR LR5000-2RS LR5200-2RS LR5001-2RS LR5201-2RS LR5002-2RS LR5202-2RS LR5003-2RS LR5203-2RS LR5303-2RS LR5004-2RS
Internal Diameter
5 mm 6 mm 7 mm 8 mm 10 mm 10 mm 12 mm 12 mm 15 mm 15 mm 17 mm 17 mm 17 mm 20 mm
External Diameter
17 mm 19 mm 22 mm 24 mm 28 mm 32 mm 30 mm 35 mm 35 mm 40 mm 40 mm 47 mm 52 mm 47 mm
Width Outer Ring
7 mm
9 mm
10 mm 11 mm 12 mm 14 mm 12 mm 15.9 mm 13 mm 15.9 mm 14 mm 17.5 mm 22.2 mm 16 mm
Order Code
C0011590 C0011605 C0011574 C0011593 C0011608 C0021468 C0011596 C0011611 C0011575 C0011599 C0011614 C0011602 C0011617
Part Number
LR5204-2RS LR5304-2RS LR5005-2RS LR5205-2RS LR5305-2RS LR5006-2RS LR5206-2RS LR5306-2RS LR5007-2RS LR5207-2RS LR5307-2RS LR5208-2RS LR5308-2RS
Internal Diameter
20 mm 20 mm 25 mm 25 mm 25 mm 30 mm 30 mm 30 mm 35 mm 35 mm 35 mm 40 mm 40 mm
External Diameter
52 mm 62 mm 52 mm 62 mm 72 mm 62 mm 72 mm 80 mm 68 mm 80 mm 90 mm 85 mm 100 mm
Width Outer Ring
20.6 mm 22.2 mm 16 mm 20.6 mm 25.4 mm 19 mm 23.8 mm 30.2 mm 20 mm 27 mm 34.9 mm 30.2 mm 36.5 mm
Yoke Type Track Rollers RSTO
Without axial guidance, outer ring without ribs.
1
Order Code
C0010620 C0010623 C0010625 C0010603 C0010605 C0010607 C0010609
Part Number
RSTO5-TV RSTO6-TV RSTO8-TV RSTO10 RSTO12 RSTO15 RSTO17
Internal Diameter
7 mm 10 mm 12 mm 14 mm 16 mm 20 mm 22 mm
External Diameter
16 mm 19 mm 24 mm 30 mm 32 mm 35 mm 40 mm
Width Outer Ring (C)
7.8 mm 9.8 mm 9.8 mm 11.8 mm 11.8 mm 11.8 mm 15.8 mm
Order Code
C0010611 C0010613 C0010615 C0010616 C0010618 C0010619 C0010621
Part Number
RSTO20 RSTO25 RSTO30 RSTO35 RSTO40 RSTO45 RSTO50
Internal Diameter
25 mm 30 mm 38 mm 42 mm 50 mm 55 mm 60 mm
External Diameter
47 mm 52 mm 62 mm 72 mm 80 mm 85 mm 90 mm
Width Outer Ring (C)
Yoke Type Track Rollers STO
Without axial guidance, outer ring without ribs.
Order Code
C0010933 C0010935 C0010912 C0010914 C0010916 C0010918 C0010920
Part Number
STO6-TV STO8-TV STO10 STO12 STO15 STO17 STO20
Internal Diameter
6 mm 8 mm 10 mm 12 mm 15 mm 17 mm 20 mm
External Diameter
19 mm 24 mm 30 mm 32 mm 35 mm 40 mm 47 mm
Width
10 mm 10 mm 12 mm 12 mm 12 mm 16 mm 16 mm
Order Code
C0010922 C0010924 C0010926 C0010928 C0010930 C0010931
Part Number
STO25 STO30 STO35 STO40 STO45 STO50
Internal Diameter
25 mm 30 mm 35 mm 40 mm 45 mm 50 mm
External Diameter
52 mm 62 mm 72 mm 80 mm 85 mm 90 mm
Width
16 mm 20 mm 20 mm 20 mm 20 mm 20 mm
106
www.brammer.biz
15.8 mm 15.8 mm 19.8 mm 19.8 mm 19.8 mm 19.8 mm 19.8 mm
Bearings
31380 31379 29315

