Page 119 - Tool & General Maintenance 2015 English
P. 119
Yoke Type Track Rollers (Support Rollers)
Yoke Type Track Rollers RNA
Without axial guidance, lip seals on both sides.
Order Code
C0010423
C0010425
C0010427
C0010429
C0010431
C0010433
Part Number
RNA22/6-2RSR
RNA22/8-2RSR
RNA2200-2RSR
RNA2201-2RSR
RNA2202-2RSR
RNA2203-2RSR
Internal Diameter
10 mm
12 mm
14 mm
16 mm
20 mm
22 mm
External Diameter
19 mm
24 mm
30 mm
32 mm
35 mm
40 mm
Width Outer Ring (C)
11.8 mm
11.8 mm
13.8 mm
13.8 mm
13.8 mm
15.8 mm
Order Code
C0010435
C0010437
C0010439
C0010441
C0010443
Part Number
RNA2204-2RSR
RNA2205-2RSR
RNA2206-2RSR
RNA2207-2RSR
RNA2208-2RSR
Internal Diameter
25 mm
30 mm
35 mm
42 mm
48 mm
External Diameter
47 mm
52 mm
62 mm
72 mm
80 mm
Width Outer Ring (C)
17.8 mm
17.8 mm
19.8 mm
22.7 mm
22.7 mm
Bearings
Yoke Type Track Rollers NA
Without axial guidance, lip seals on both sides.
Order Code
C0009711
C0009713
C0009715
C0009717
C0009719
C0009721
C0009723
Part Number
NA22/6-2RSR
NA22/8-2RSR
NA2200-2RSR
NA2201-2RSR
NA2202-2RSR
NA2203-2RSR
NA2204-2RSR
Internal Diameter
6 mm
8 mm
10 mm
12 mm
15 mm
17 mm
20 mm
External Diameter
19 mm
24 mm
30 mm
32 mm
35 mm
40 mm
47 mm
Width
12 mm
12 mm
14 mm
14 mm
14 mm
16 mm
18 mm
Order Code
C0009725
C0009727
C0009729
C0009731
C0009733
C0009734
Part Number
NA2205-2RSR
NA2206-2RSR
NA2207-2RSR
NA2208-2RSR
NA2209-2RSR
NA2210-2RSR
Internal Diameter
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
External Diameter
52 mm
62 mm
72 mm
80 mm
85 mm
90 mm
Width
18 mm
20 mm
23 mm
23 mm
23 mm
23 mm
Yoke Type Track Rollers NATR
With axial guidance, gap seals on both sides.
1
Order Code
C0009889
C0009890
C0009895
C0009896
C0009899
C0009900
C0009853
C0009854
C0009857
C0009858
Part Number
NATR5
NATR5-PP-A
NATR6
NATR6-PP-A
NATR8
NATR8-PP-A
NATR10
NATR10-PP-A
NATR12
NATR12-PP-A
Internal Diameter
5 mm
5 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
External Diameter
16 mm
16 mm
19 mm
19 mm
24 mm
24 mm
30 mm
30 mm
32 mm
32 mm
Width
12 mm
12 mm
12 mm
12 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
Order Code
C0009861
C0009862
C0009865
C0009866
C0009869
C0009870
C0009873
C0009874
C0009877
C0009878
Part Number
NATR15
NATR15-PP-A
NATR17
NATR17-PP-A
NATR20
NATR20-PP-A
NATR25
NATR25-PP-A
NATR30
NATR30-PP-A
Internal Diameter
15 mm
15 mm
17 mm
17 mm
20 mm
20 mm
25 mm
25 mm
30 mm
30 mm
External Diameter
35 mm
35 mm
40 mm
40 mm
47 mm
47 mm
52 mm
52 mm
62 mm
62 mm
Width
19 mm
19 mm
21 mm
21 mm
25 mm
25 mm
25 mm
25 mm
29 mm
29 mm
www.brammer.biz
107
Images For Illustrative Purposes Only
31383 31382
31381

