Page 116 - Tool & General Maintenance 2015 English
P. 116
Spherical Thrust Roller Bearings
FAG Spherical Thrust Roller Bearings in X-life
• Single row, self-aligning roller bearings
• Compensation of angular misalignments
• Applied for very high axial loads
• Relatively high rotating features
• Since the raceways are inclined relative to the bearing axis, support also radial loads
• X-life for series 293 & 294 with outer diameter up to 1220 mm
• Complete new developed internal design with increased load carrying capacity - possibility of downsizing
Order Code Part Number
Internal Diameter
60 mm
65 mm
70 mm
75 mm
80 mm
85 mm
85 mm
90 mm
90 mm
100 mm
100 mm
110 mm
110 mm
120 mm
120 mm
130 mm
130 mm
140 mm
140 mm
150 mm
External Diameter
130 mm
140 mm
150 mm
160 mm
170 mm
150 mm
180 mm
155 mm
190 mm
170 mm
210 mm
190 mm
230 mm
210 mm
250 mm
225 mm
270 mm
240 mm
280 mm
250 mm
Width
42 mm
45 mm
48 mm
51 mm
54 mm
39 mm
58 mm
39 mm
60 mm
42 mm
67 mm
48 mm
73 mm
54 mm
78 mm
58 mm
85 mm
60 mm
85 mm
60 mm
Order Code Part Number
Internal Diameter
150 mm
160 mm
160 mm
170 mm
170 mm
180 mm
180 mm
190 mm
190 mm
200 mm
200 mm
220 mm
220 mm
240 mm
240 mm
260 mm
260 mm
280 mm
300 mm
320 mm
External Diameter
Width
90 mm
67 mm
95 mm
67 mm
103 mm
73 mm
109 mm
78 mm
115 mm
85 mm
122 mm
85 mm
122 mm
85 mm
122 mm
95 mm
132 mm
95 mm
109 mm
109 mm
C2547140
C0760359
C2542318
C2542319
C0756494
C2542327
C2540904
C1420162
C0944381
C0862968
C2542317
C0741760
C0881148
C1420497
C2542291
C2542328
C2542292
C2128852
C2542289
C2151736
29412-E1
29413-E1
29414-E1
29415-E1
29416-E1
29317-E1
29417-E1
29318-E1
29418-E1
29320-E1
29420-E1
29322-E1
29422-E1
29324-E1
29424-E1
29326-E1
29426-E1
29328-E1
29428-E1
29330-E1
C2542290
C2128849
C0944678
C2542326
C0506931
C2542325
C2542293
C2542324
C2542294
C2542322
C2542284
C2542323
C2542283
C2542320
C2542285
C2539069
C2542286
C3898049
C6774697
C2542321
29430-E1
29332-E1
29432-E1
29334-E1
29434-E1
29336-E1
29436-E1
29338-E1
29438-E1
29340-E1
29440-E1
29344-E1
29444-E1
29348-E1
29448-E1
29352-E1
29452-E1
29356-E1
29360-E1
29364-E1
300 mm
270 mm
320 mm
280 mm
340 mm
300 mm
360 mm
320 mm
380 mm
340 mm
400 mm
360 mm
420 mm
380 mm
440 mm
420 mm
480 mm
440 mm
480 mm
500 mm
NSK Spherical Roller Thrust Bearings
1
Used mainly for high axial loads, with shaft deflection.
• Self-aligning capabilities, can run under shaft deflection • High performance steel cage or Brass cage
• High resistance to axial loads
Order Code
C0044389
C0044390
C0044391
C0044392
C0044393
C0044371
C0044394
C0044372
C0044395
C0044373
C0044396
C0044374
C0044397
C0044375
C0044398
C0044376
Part Number
29412E
29413E
29414E
29415E
29416E
29317E
29417E
29318E
29418E
29320E
29420E
29322E
29422E
29324E
29424E
29326E
Internal Diameter
60 mm
65 mm
70 mm
75 mm
80 mm
85 mm
85 mm
90 mm
90 mm
100 mm
100 mm
110 mm
110 mm
120 mm
120 mm
130 mm
External Diameter
130 mm
140 mm
150 mm
160 mm
170 mm
150 mm
180 mm
155 mm
190 mm
170 mm
210 mm
190 mm
230 mm
210 mm
250 mm
225 mm
Total Height
42 mm
45 mm
48 mm
51 mm
54 mm
39 mm
58 mm
39 mm
60 mm
42 mm
67 mm
48 mm
73 mm
54 mm
78 mm
58 mm
Order Code
C0044399
C0044377
C0044400
C0044378
C0044401
C0044379
C0044402
C0044380
C0044403
C0044381
C0044404
C0044382
C0044405
C0044364
C0044383
C0044406
Part Number
29426E
29328E
29428E
29330E
29430E
29332E
29432E
29334E
29434M
29336E
29436M
29338E
29438M
29240M
29340E
29440M
Internal Diameter
130 mm
140 mm
140 mm
150 mm
150 mm
160 mm
160 mm
170 mm
170 mm
180 mm
180 mm
190 mm
190 mm
200 mm
200 mm
200 mm
External Diameter
270 mm
240 mm
280 mm
250 mm
300 mm
270 mm
320 mm
280 mm
340 mm
300 mm
360 mm
320 mm
380 mm
280 mm
340 mm
400 mm
Total Height
85 mm
60 mm
85 mm
60 mm
90 mm
67 mm
95 mm
67 mm
103 mm
73 mm
109 mm
78 mm
115 mm
48 mm
85 mm
122 mm
104
www.brammer.biz
Bearings
29732 403273

