Page 115 - Tool & General Maintenance 2015 English
P. 115
Needle Roller Thrust Ball Bearings | Needle Roller Thrust Cylindrical Roller Bearings
Needle Roller/Axial Ball Bearings NKX/NX
NKX: axial component, single direction, to DIN 5429, without end cap, for oil lubrication. NX: single direction axial component, for oil lubrication.
Order Code
C0010409 C0010410 C0010167 C0010393 C2791692 C3006758 C0010169 C0010395 C2423435 C3006759 C0010171 C0010396 C0010397 C2294126 C0010173 C0010399 C2148007 C2323302 C0306697 C0320274 C0010401 C2433430
Part Number
NX7-TV-XL NX7-Z-TV NKX10-Z-TV-XL NX10-Z-XL NKX10-TV-XL NX10-XL NKX12-Z-XL NX12-Z-XL NKX12-XL NX12-XL NKX15-Z-XL NX15-XL NX15-Z-XL NKX15-XL NKX17-Z-XL NX17-Z-XL NKX17-XL NX17-XL NKX20-XL NKX20-Z-XL NX20-Z-XL NX20-XL
Internal Diameter
7 mm 7 mm 10 mm 10 mm 10 mm 10 mm 12 mm 12 mm 12 mm 12 mm 15 mm 15 mm 15 mm 15 mm 17 mm 17 mm 17 mm 17 mm 20 mm 20 mm 20 mm 20 mm
External Diameter
14 mm 14 mm 19 mm 19 mm 19 mm 19 mm 21 mm 21 mm 21 mm 21 mm 24 mm 24 mm 24 mm 24 mm 26 mm 26 mm 26 mm 26 mm 30 mm 30 mm 30 mm 30 mm
Width
18 mm 18 mm 23 mm 15 mm 23 mm 18 mm 23 mm 18 mm 23 mm 18 mm 23 mm 28 mm 28 mm 23 mm 25 mm 28 mm 25 mm 28 mm 30 mm 30 mm 28 mm 28 mm
Order Code
C0010177 C0010403 C2145887 C2429557 C0010179 C0010405 C2127644 C0361931 C0010181 C2294128 C2294134 C2241268 C0010183 C2154576 C0010185 C2841592 C0010187 C2133680 C0010189 C3006754 C0010191 C2128247
Part Number
NKX25-Z-XL NX25-Z-XL NKX25-XL NX25-XL NKX30-Z-XL NX30-Z-XL NKX30-XL NX30-XL NKX35-Z-XL NKX35-XL NX35-XL NX35-Z-XL NKX40-Z-XL NKX40-XL NKX45-Z-XL NKX45-XL NKX50-Z-XL NKX50-XL NKX60-Z-XL NKX60-XL NKX70-Z-XL NKX70-XL
Internal Diameter
25 mm 25 mm 25 mm 25 mm 30 mm 30 mm 30 mm 30 mm 35 mm 35 mm 35 mm 35 mm 40 mm 40 mm 45 mm 45 mm 50 mm 50 mm 60 mm 60 mm 70 mm 70 mm
External Diameter
37 mm 37 mm 37 mm 37 mm 42 mm 42 mm 42 mm 42 mm 47 mm 47 mm 47 mm 47 mm 52 mm 52 mm 58 mm 58 mm 62 mm 62 mm 72 mm 72 mm 85 mm 85 mm
Width
30 mm 30 mm 30 mm 30 mm 30 mm 30 mm 30 mm 30 mm 30 mm 30 mm 30 mm 30 mm 32 mm 32 mm 32 mm 32 mm 35 mm 35 mm 40 mm 40 mm 40 mm 40 mm
Bearings
Needle Roller/Axial Cylindrical Roller Bearings NKXR
Axial component, single direction, to DIN 5429, without end cap, for oil lubrication.
1
Order Code
C0010193 C3006761 C0010195 C2149039 C0055790 C2492872 C0010198 C2349667 C0010200
Part Number
NKXR15-Z-XL NKXR15-XL NKXR17-Z-XL NKXR17-XL NKXR20-Z-XL NKXR20-XL NKXR25-Z-XL NKXR25-XL NKXR30-Z-XL
Internal Diameter
15 mm 15 mm 17 mm 17 mm 20 mm 20 mm 25 mm 25 mm 30 mm
External Diameter
24 mm 24 mm 26 mm 26 mm 30 mm 30 mm 37 mm 37 mm 42 mm
Width Outer Ring
25 mm 23 mm 25 mm 25 mm 30 mm 30 mm 30 mm 30 mm 30 mm
Order Code
C0740853 C0010202 C2423762 C0010204 C2152021 C0010206 C2515827 C0010208 C3006764
Part Number
NKXR30-XL NKXR35-Z-XL NKXR35-XL NKXR40-Z-XL NKXR40-XL NKXR45-Z-XL NKXR45-XL NKXR50-Z-XL NKXR50-XL
Internal Diameter
30 mm 35 mm 35 mm 40 mm 40 mm 45 mm 45 mm 50 mm 50 mm
External Diameter
42 mm 47 mm 47 mm 52 mm 52 mm 58 mm 58 mm 62 mm 62 mm
Width Outer Ring
30 mm 30 mm 30 mm 32 mm 32 mm 32 mm 32 mm 35 mm 35 mm
www.brammer.biz
103
Images For Illustrative Purposes Only
31170
31169

