Page 110 - Tool & General Maintenance 2015 English
P. 110
Angular Contact Thrust Ball Bearings | Thrust Cylindrical Roller Bearings and Components
Ball Screw Support Bearing-Bolt on Flanged Units
Internal Diameter
17 mm
20 mm
25 mm
30 mm
35 mm
External Diameter
62 mm
62 mm
85 mm
85 mm
95 mm
Internal Diameter
35 mm
40 mm
40 mm
45 mm
50 mm
Internal Diameter
35 mm
40 mm
40 mm
45 mm
50 mm
External Diameter
130 mm
95 mm
130 mm
130 mm
130 mm
External Diameter
90 mm
124 mm
90 mm
124 mm
124 mm
54427
OrderCode PartNumber
TotalHeight
47 mm
47 mm
52 mm
52 mm
52 mm
Total Height
47 mm
47 mm
52 mm
52 mm
66 mm
OrderCode PartNumber
TotalHeight
66 mm
52 mm
66 mm
66 mm
66 mm
Total Height
52 mm
66 mm
52 mm
66 mm
66 mm
C2823283
C0097801
C0128711
C2823285
C6116750
BSPB17D32H
BSPB20D32H
BSPB25D42H
BSPB30D42H
BSPB35D50H
C2823286
C2823287
C2823288
C0287832
C2823290
BSPB35D65H
BSPB40D50H
BSPB40D65H
BSPB45D65H
BSPB50D65H
Ball Screw Support Bearing-Pillow Block Units
54428
Order Code Part Number
Internal Diameter
17 mm
20 mm
25 mm
30 mm
35 mm
External Diameter
60 mm
60 mm
80 mm
80 mm
124 mm
Order Code Part Number
C0085705
C0086078
C0048826
C0035308
C2823277
BSBU17D60H
BSBU20D60H
BSBU25D80H
BSBU30D80H
BSBU35D124H
C0133010
C2823280
C0132917
C2823281
C6116749
BSBU35D90H
BSBU40D124H
BSBU40D90H
BSBU45D124H
BSBU50D124H
Axial Cylindrical Roller Bearings
Order Code
C0008263
C0008264
C0008265
C0008266
C0008267
C0008295
C0008268
C0008296
C0008269
C0008297
C0008270
C0008298
C0008271
C0008299
C0008272
C0008301
C0008273
C0008302
C0008274
C0008303
C0008275
C0008304
C0008276
C0008305
C0008277
C0008306
C0008278
C0021443
C0008279
C0008307
C0008280
Part Number
81102-TV
81103-TV
81104-TV
81105-TV
81106-TV
81206-TV
81107-TV
81207-TV
81108-TV
81208-TV
81109-TV
81209-TV
81110-TV
81210-TV
81111-TV
81211-TV
81112-TV
81212-TV
81113-TV
81213-TV
81114-TV
81214-TV
81115-TV
81215-TV
81116-TV
81216-TV
81117-TV
81217-TV
81118-TV
81218-TV
81120-TV
Single direction , comprising K811, GS, WS.
Internal Diameter
15 mm
17 mm
20 mm
25 mm
30 mm
30 mm
35 mm
35 mm
40 mm
40 mm
45 mm
45 mm
50 mm
50 mm
55 mm
55 mm
60 mm
60 mm
65 mm
65 mm
70 mm
70 mm
75 mm
75 mm
80 mm
80 mm
85 mm
85 mm
90 mm
90 mm
100 mm
1
External Diameter
28 mm
30 mm
35 mm
42 mm
47 mm
52 mm
52 mm
62 mm
60 mm
68 mm
65 mm
73 mm
70 mm
78 mm
78 mm
90 mm
85 mm
95 mm
90 mm
100 mm
95 mm
105 mm
100 mm
110 mm
105 mm
115 mm
110 mm
125 mm
120 mm
135 mm
135 mm
Total Height
9 mm
9 mm
10 mm
11 mm
11 mm
16 mm
12 mm
18 mm
13 mm
19 mm
14 mm
20 mm
14 mm
22 mm
16 mm
25 mm
17 mm
26 mm
18 mm
27 mm
18 mm
27 mm
19 mm
27 mm
19 mm
28 mm
19 mm
31 mm
22 mm
35 mm
25 mm
Order Code
C0008308
C0008281
C0008309
C0008282
C0008310
C0008283
C0008311
C0008284
C0149553
C0008285
C0055895
C0008286
C0032984
C0028884
C0008313
C0008287
C0008314
C0008288
C0035139
C0008289
C0055957
C0008290
C0008315
C0008291
C0008316
C0008292
C0008317
C0055771
C0008318
C0008293
C0055960
C0008294
Part Number
81220-TV
81122-TV
81222-TV
81124-TV
81224-TV
81126-TV
81226-TV
81128-TV
81228-M-A
81130-TV
81230-M
81132-TV
81232-M
81134-TV
81234-M
81136-M
81236-M
81138-M
81238-M
81140-M
81240-M
81144-M
81244-M
81148-M
81248-M
81152-M
81252-M
81156-M
81256-M
81160-M
81260-M
81164-M
Internal Diameter
100 mm
110 mm
110 mm
120 mm
120 mm
130 mm
130 mm
140 mm
140 mm
150 mm
150 mm
160 mm
160 mm
170 mm
170 mm
180 mm
180 mm
190 mm
190 mm
200 mm
200 mm
220 mm
220 mm
240 mm
240 mm
260 mm
260 mm
280 mm
280 mm
300 mm
300 mm
320 mm
External Diameter
150 mm
145 mm
160 mm
155 mm
170 mm
170 mm
190 mm
180 mm
200 mm
190 mm
215 mm
200 mm
225 mm
215 mm
240 mm
225 mm
250 mm
240 mm
270 mm
250 mm
280 mm
270 mm
300 mm
300 mm
340 mm
320 mm
360 mm
350 mm
380 mm
380 mm
420 mm
400 mm
Total Height
38 mm
25 mm
38 mm
25 mm
39 mm
30 mm
45 mm
31 mm
46 mm
31 mm
50 mm
31 mm
51 mm
34 mm
55 mm
34 mm
56 mm
37 mm
62 mm
37 mm
62 mm
37 mm
63 mm
45 mm
78 mm
45 mm
79 mm
53 mm
80 mm
62 mm
95 mm
63 mm
98
www.brammer.biz
Bearings
31174

