Page 109 - Tool & General Maintenance 2015 English
P. 109
Angular Contact Thrust Ball Bearings
Order Code
C0021709
C0018224
C0018246
C0018226
C0018225
C0038763
C0018245
C0129957
C0022180
C0057306
C0012527
C0153121
C0022181
C0082383
C0018204
C0037370
C0018235
C0129958
C0018215
Part Number
234714-M-SP
234415-M-SP
234416-M-SP
234716-M-SP
234417-M-SP
234717-M-SP
234418-M-SP
234718-M-SP
234419-M-SP
234719-M-SP
234420-M-SP
234720-M-SP
234421-M-SP
234721-M-SP
234422-M-SP
234722-M-SP
234424-M-SP
234724-M-SP
234426-M-SP
Internal Diameter
73 mm
75 mm
80 mm
83 mm
85 mm
88 mm
90 mm
93 mm
95 mm
98 mm
100 mm
103 mm
105 mm
109 mm
110 mm
114 mm
120 mm
124 mm
130 mm
External Diameter
110 mm
115 mm
125 mm
125 mm
130 mm
130 mm
140 mm
140 mm
145 mm
145 mm
150 mm
150 mm
160 mm
160 mm
170 mm
170 mm
180 mm
180 mm
200 mm
Width
48 mm
48 mm
54 mm
54 mm
54 mm
54 mm
60 mm
60 mm
60 mm
60 mm
60 mm
Contact Angle
60
60
60
60
60
60
60
60
60
60
60
Order Code Part Number
Internal Diameter
135 mm
140 mm
145 mm
150 mm
160 mm
170 mm
180 mm
190 mm
200 mm
240 mm
320 mm
External Diameter
200 mm
210 mm
210 mm
225 mm
240 mm
260 mm
280 mm
290 mm
310 mm
360 mm
480 mm
Contact Width Angle
84 mm 60
84 mm 60
84 mm 60
90 mm 60
96 mm 60
108 mm 60
120 mm 60
120 mm 60
132 mm 60
144 mm 60
190 mm 60
C0129951
C0018205
C0036144
C0022182
C0012528
C0022183
C0102403
C0102404
C0028767
C3002398
C0102421
234726-M-SP
234428-M-SP
234728-M-SP
234430-M-SP
234432-M-SP
234434-M-SP
234436-M-SP
234438-M-SP
234440-M-SP
234448MSP
234464-M-SP
60 mm 60
66 mm 60
66 mm 60
72 mm 60
72 mm 60
72 mm 60
72 mm 60
84 mm 60
Ball Screw Support Bearing - Single Row
• Designed for maximum axial rigidity
• Low drag torque
• Extreme control of lateral eccentricity
• Light, Medium and Heavy Preload available • Duplex, Triplex and Quad Sets available
Order Code
C0740808
C0079961
C0153089
C0050815
C0053422
C6116751
C0155877
C0047975
Part Number
MM17BS47DUH
MM20BS47DUH
MM25BS62DUH
MM30BS62DUH
MM30BS72DUH
MM35BS100DUH
MM35BS72 DUH
MM40BS100DUH
Internal Diameter
17 mm
20 mm
25 mm
30 mm
30 mm
35 mm
35 mm
40 mm
External Diameter
47 mm
47 mm
62 mm
62 mm
72 mm
100 mm
72 mm
100 mm
Total Height
Order Code Part Number
Internal Diameter
40 mm
40 mm
45 mm
45 mm
50 mm
50 mm
55 mm
55 mm
External Diameter
72 mm
90 mm
100 mm
75 mm
100 mm
90 mm
120 mm
Total Height
15 mm
15 mm
20 mm
15 mm
20 mm
15 mm
20 mm
15 mm
15
15
15
15
15
20
15
20
mm
mm
mm
mm
mm
mm
mm
mm
Total Height
25 mm
25 mm
25 mm
28 mm
28 mm
28 mm
C0118293
C0091752
C0282748
C0282807
C0282918
C2823386
C0217871
C6116752
Order Code
C2544237
C2544240
C1217205
C2544239
C2823398
Order Code
C2544181
C0288056
C2544180
C2544175
C2544174
MM40BS72DUH
MM40BS90DUH
MM45BS100DUH
MM45BS75 DUH
MM50BS100DUH
MM50BS90DUH
MM55BS120DUH
MM55BS90DUH
Part Number
MMF535BS90PP DM
MMF540BS100PP DM
MMF550BS115PP DM
MMF550BS140PPDM
MMF560BS145PPDM
Part Number
MMN535BS72PP DM
MMN540BS75PP DM
MMN550BS110PP DM
MMN550BS90PP DM
MMN560BS110PP DM
90
mm
Ball Screw Support Bearing -Double Row Flanged
1
Order Code
C0050612
C2351392
C0506695
C0332482
C2350726
C0740902
Part Number
MMF512BS55PP DM
MMF515BS60PP DM
MMF517BS62PP DM
MMF520BS68PP DM
MMF525BS75PP DM
MMF530BS80PP DM
Internal Diameter
12 mm
15 mm
17 mm
20 mm
25 mm
30 mm
External Diameter
55 mm
60 mm
62 mm
68 mm
75 mm
80 mm
Internal Diameter
35 mm
40 mm
50 mm
50 mm
60 mm
Internal Diameter
35 mm
40 mm
50 mm
50 mm
60 mm
External Diameter
90 mm
100 mm
115 mm
140 mm
145 mm
External Diameter
72 mm
75 mm
110 mm
90 mm
110 mm
Total Height
34 mm
34 mm
34 mm
54 mm
45 mm
Total Height
34 mm
34 mm
54 mm
34 mm
45 mm
54425
Ball Screw Support Bearing -Double Row Non Flanged
Order Code
C2544241
C2544242
C2544177
C2544176
C2544178
C2544183
Part Number
MMN512BS42PP DM
MMN515BS45PP DM
MMN517BS47PP DM
MMN520BS52PP DM
MMN525BS57PP DM
MMN530BS62PP DM
Internal Diameter
12 mm
15 mm
17 mm
20 mm
25 mm
30 mm
External Diameter
42 mm
45 mm
47 mm
52 mm
57 mm
62 mm
Total Height
25 mm
25 mm
25 mm
28 mm
28 mm
28 mm
54426
www.brammer.biz
97
Bearings
Images For Illustrative Purposes Only
54422

