Page 108 - Tool & General Maintenance 2015 English
P. 108
Thrust Ball Bearings | Angular Contact Thrust Ball Bearings
Thrust Ball Bearings
Axial deep groove ball bearings 522, 523. Main dimensions to DIN 711/ISO 104, double direction, separable.
Order Code
C0018166 C0018156 C0018157 C0018167 C0018168 C0012786 C0018169 C0018158 C0018170 C0018159 C0021711 C0018160 C0012790 C0018248 C0073941 C0022254 C0092503 C0018161 C0025578 C0018232 C0018162 C2998618 C0018228 C0028213 C0124609 C0094937
Part Number
External Diameter
110 mm 100 mm 105 mm 115 mm 125 mm 110 mm 135 mm 115 mm 140 mm 125 mm 150 mm 135 mm 155 mm 150 mm 170 mm 160 mm 190 mm 170 mm 210 mm 190 mm 200 mm 240 mm 215 mm 250 mm 225 mm 240 mm
External Diameter
78 mm 95 mm 90 mm 105 mm 95 mm 110 mm 125 mm 110 mm 135 mm 115 mm 140 mm 125 mm 150 mm 135 mm 155 mm 150 mm 170 mm 190 mm
Order Code
C0018148 C0012784 C0018149 C0012788 C0018150 C0018203 C0018151 C0018152 C0018163 C0012789 C0018153 C0018194 C0012785 C0018164 C0018154 C0018165 C0018155
Part Number
52202 52204 52205 52305 52206 52306 52207 52208 52307 52308 52209 52309 52210 52310 52211 52311 52212
Internal Diameter
10 mm 15 mm 20 mm 20 mm 25 mm 25 mm 30 mm 30 mm 30 mm 30 mm 35 mm 35 mm 40 mm 40 mm 45 mm 45 mm 50 mm
External Diameter
32 mm 40 mm 47 mm 52 mm 52 mm 60 mm 62 mm 68 mm 68 mm 78 mm 73 mm 85 mm 78 mm 95 mm 90 mm 105 mm 95 mm
Total Height
22 mm 26 mm 28 mm 34 mm 29 mm 38 mm 34 mm 36 mm 44 mm 49 mm 37 mm 52 mm 39 mm 58 mm 45 mm 64 mm 46 mm
52312 52213 52214 52313 52314 52215 52315 52216 52316 52217 52317 52218 52318 52220 52320 52222 52322-MP 52224 52324-MP 52226 52228 52328-MP 52230-MP 52330-MP 52232-MP 52234-MP
50 mm 55 mm 55 mm 55 mm 55 mm 60 mm 60 mm 65 mm 65 mm 70 mm 70 mm 75 mm 75 mm 85 mm 85 mm 95 mm 95 mm 100 mm 100 mm 110 mm 120 mm 120 mm 130 mm 130 mm 140 mm 150 mm
Internal Diameter
40 mm 40 mm 45 mm 45 mm 50 mm 50 mm 55 mm 60 mm 60 mm 65 mm 65 mm 70 mm 70 mm 75 mm 75 mm 85 mm 85 mm 95 mm
Internal Diameter
45 mm 47 mm 50 mm 52 mm 55 mm 57 mm 60 mm 62 mm 65 mm 67 mm 70 mm
Thrust Ball Bearings
1
Axial deep groove ball bearings 542, 543. Main dimensions to DIN 711/ISO 104, double direction, with spherical housing locating washers, separable.
Order Code Part Number
Order Code Part Number
Internal Diameter
20 mm 20 mm 25 mm 25 mm 30 mm 30 mm 30 mm 35 mm 35 mm
External Diameter
47 mm 52 mm 52 mm 60 mm 62 mm 68 mm 68 mm 73 mm 85 mm
Total Height
31.4 mm 37.6 mm 32.6 mm 41.2 mm 37.8 mm 38.6 mm 47.2 mm 39.6 mm 56.2 mm
C0018229 C0136911 C0012818 C0018257 C0012819 C0136910 C0056141 C0169131 C0021713 C0032210 C0136908 C0012820 C0124457 C0218516 C0084323 C0117665 C0136909 C0031774
54210 54310 54211 54311 54212 54312 54314 54215 54315 54216 54316 54217 54317 54218 54318 54220 54320 54322-MP
C0012815 C0057972 C0020945 C0018237 C0012816 C0018213 C0057975 C0012817 C0078611
54205 54305 54206 54306 54207 54208 54307 54209 54309
Angular Contact Thrust Ball Bearings
Axial angular contact ball bearings, double direction, separable, restricted tolerances.
Order Code Part Number
External
Diameter Width
Order Code Part Number
Internal Diameter
30 mm 35 mm 40 mm 42 mm
External Diameter
55 mm 62 mm 68 mm 68 mm
Contact Width Angle
32 mm 60 34 mm 60 36 mm 60 36 mm 60
C0018222 C0129955 C0018193 C0039213 C0022179 C0038723 C0020877 C0035564 C0018223 C0082014 C0018209
234409-M-SP 234709-M-SP 234410-M-SP 234710-M-SP 234411-M-SP 234711-M-SP 234412-M-SP 234712-M-SP 234413-M-SP 234713-M-SP 234414-M-SP
75 mm 75 mm 80 mm 80 mm 90 mm 90 mm 95 mm 95 mm 100 mm 100 mm 110 mm
38 mm 60 38 mm 60 38 mm 60 38 mm 60 44 mm 60 44 mm 60 44 mm 60 44 mm 60 44 mm 60 44 mm 60 48 mm 60
C0018216 C0020876 C0012526 C0129944
234406-M-SP 234407-M-SP 234408-M-SP 234708-M-SP
Internal Diameter
Total Height
64 mm 47 mm 47 mm 65 mm 72 mm 47 mm 79 mm 48 mm 79 mm 55 mm 87 mm 62 mm 88 mm 67 mm 97 mm 67 mm 110 mm 68 mm 123 mm 80 mm 81 mm 140 mm 89 mm 140 mm 90 mm 97 mm
Total Height
42 mm 64.6 mm 49.6 mm 72.6 mm 50 mm 70.6 mm 80.4 mm 49.6 mm 87.2 mm 51 mm 86.2 mm 59.2 mm 95.2 mm 69 mm 97.2 mm 72.8 mm 105.4 mm 118.4 mm
Contact Angle
96
www.brammer.biz
Bearings
30959 30957

