Page 1040 - Tool & General Maintenance 2015 English
P. 1040
Industrial Hose
NEO 390 TWO
High-temperature suction and blast hose; Neoprene, double-layer, leak-proof, smooth interior (up to 150°C)
Applications: plastic industry, hot drying air: granulate/ plastic dryer, hot air dryer; film blowing machines, cooling air at the extrusion tool; printing machines, air supply: UV dryer, IR dryer; busses, utility vehicles, caravans/ trailer, mobile homes/ camper/ RV, boats, ships/ vessels/ marine, yachts/ yachtings: ventilation, heating. Properties: double-layer, very good heat resistance, leak-proof, smooth interior, flexible, fibre reinforced, small bending radiuses, kink-proof, conform to RoHS guideline. Temperature Range: -35°C to 135°C; short time to 150°C. Delivery variants: further diameters and lengths available on request, wireless sleeves
Order Code
C3474607
C3474758
C3474828
C3474855
C3474958
C3475008
C3475038
C3475043
C3475105
C3475126
C3475169
C3475222
C3475264
C3475304
C3475310
C3475313
C3475352
C3474472
C3474477
C3474504
C3474553
C3474579
C3474631
C3474654
C3474680
C3474686
C3474731
C3474784
C3474852
C3474912
SIL 391 ONE
Hose Inside Diameter
16 mm
22 mm
25 mm
30 mm
36 mm
43 mm
46 mm
49 mm
56 mm
62 mm
68 mm
75 mm
81 mm
85 mm
88 mm
94 mm
100 mm
107 mm
114 mm
120 mm
127 mm
133 mm
146 mm
158 mm
166 mm
171 mm
184 mm
209 mm
260 mm
311 mm
Hose Outside Diameter
16 mm
22 mm
25 mm
30 mm
36 mm
43 mm
46 mm
49 mm
56 mm
62 mm
68 mm
75 mm
81 mm
85 mm
88 mm
94 mm
100 mm
107 mm
114 mm
120 mm
127 mm
133 mm
146 mm
158 mm
166 mm
171 mm
184 mm
209 mm
260 mm
311 mm
Maximum Working Pressure (Bar)
3
3
3
2.8
2.7
2.6
2.6
2.6
2.6
2.5
2.4
2.1
2.1
2.1
2.1
2
1.9
1.9
1.8
1.5
1.5
1.4
1.3
1.2
1.1
1.1
1
0.7
0.5
0.5
Minimum Bend Radius
9.5 mm
12.5 mm
14 mm
17.5 mm
20 mm
24 mm
25.5 mm
27 mm
30.5 mm
33.5 mm
36.5 mm
40 mm
43 mm
45 mm
46.5 mm
49.5 mm
52.5 mm
56 mm
60 mm
63 mm
66.5 mm
69.5 mm
76 mm
82 mm
86 mm
88.5 mm
95 mm
107.5 mm
133 mm
158.5 mm
maximum vacuum (bar)
0.74
0.73
0.72
0.71
0.65
0.6
0.59
0.58
0.52
0.48
0.46
0.44
0.43
0.42
0.41
0.4
0.37
0.35
0.33
0.3
0.24
0.23
0.2
0.17
0.16
0.14
0.12
0.09
0.07
0.07
10
Part Number
390-0013-2005
390-0019-2005
390-0022-2005
390-0025-2005
390-0032-2005
390-0038-2005
390-0041-2005
390-0044-2005
390-0051-2005
390-0057-2005
390-0063-2005
390-0070-2005
390-0076-2005
390-0080-2005
390-0083-2005
390-0089-2005
390-0095-2005
390-0102-2005
390-0108-2005
390-0114-2005
390-0121-2005
390-0127-2005
390-0140-2005
390-0152-2005
390-0160-2005
390-0165-2005
390-0178-2005
390-0203-2005
390-0254-2005
390-0305-2005
Weight Per Mtr
0.07 kg
0.11 kg
0.17 kg
0.19 kg
0.28 kg
0.31 kg
0.315 kg
0.32 kg
0.36 kg
0.43 kg
0.49 kg
0.54 kg
0.58 kg
0.61 kg
0.63 kg
0.69 kg
0.73 kg
0.77 kg
0.81 kg
0.85 kg
0.89 kg
0.93 kg
1 kg
1.2 kg
1.28 kg
1.38 kg
1.43 kg
1.65 kg
2.09 kg
2.61 kg
High-temperature suction and blast hose; Silicone, single-layer, leak-proof, highly flexible (to 260°C)
Applications: plastic industry, hot drying air: granulate/ plastic dryer, hot air dryer, film blowing machines, cooling air at the extrusion tool, printing machines, air supply: UV dryer, IR dryer, clean room industry: clean room ventilation, semiconductor production machines, computer chip manufacturing; wafer industries. Temperature Range: -70°C to 260°C; short time to 280°C.
Delivery variants: further diameters and lengths available on request, wireless sleeves
Order Code
C3474608
C3474759
C3474829
C3474856
C3474959
C3475009
C3475039
C3475044
C3475106
C3475127
C1128762
C3475225
C3475266
C3475308
Part Number
391-0013-0000
391-0019-0000
391-0022-0000
391-0025-0000
391-0032-0000
391-0038-0000
391-0041-0000
391-0044-0000
391-0051-0000
391-0057-0000
391-0063-0000
391-0070-0000
391-0076-0000
391-0080-0000
Hose Inside Diameter
13 mm
19 mm
22 mm
25 mm
32 mm
38 mm
41 mm
44 mm
51 mm
57 mm
63 mm
70 mm
76 mm
80 mm
Hose Outside Diameter
15 mm
21 mm
24 mm
29 mm
35 mm
42 mm
45 mm
48 mm
55 mm
61 mm
67 mm
74 mm
80 mm
84 mm
Maximum Working Pressure (Bar)
1.8
1.8
1.8
1.5
1.5
1.5
1.5
1.5
1.5
1.3
1.3
1.2
1.1
1.1
Minimum Bend Radius
8.5 mm
11.5 mm
13 mm
16.5 mm
19 mm
23 mm
24.5 mm
26 mm
29.5 mm
32.5 mm
35.5 mm
39 mm
42 mm
44 mm
Weight Per Mtr
0.05 kg
0.08 kg
0.09 kg
0.12 kg
0.13 kg
0.17 kg
0.18 kg
0.19 kg
0.25 kg
0.28 kg
0.3 kg
0.4 kg
0.41 kg
0.44 kg
maximum vacuum (bar)
0.58
0.58
0.58
0.58
0.58
0.58
0.57
0.56
0.5
0.5
0.5
0.5
0.39
0.39
1028
www.brammer.biz
Process
51567
51566

