Page 1041 - Tool & General Maintenance 2015 English
P. 1041
Industrial Hose
Order Code
C3475311
C3475314
C3475353
C3474474
C3474478
C3474505
C3474554
C3474581
C3474634
C3474656
C3474683
C3474687
C3474732
C1245951
C3474853
C3474913
Part Number
391-0083-0000
391-0089-0000
391-0095-0000
391-0102-0000
391-0108-0000
391-0114-0000
391-0121-0000
391-0127-0000
391-0140-0000
391-0152-0000
391-0160-0000
391-0165-0000
391-0178-0000
391-0203-0000
391-0254-0000
391-0305-0000
Hose Inside Diameter
83 mm
89 mm
95 mm
102 mm
108 mm
114 mm
121 mm
127 mm
140 mm
152 mm
160 mm
165 mm
178 mm
203 mm
254 mm
305 mm
Hose Outside Diameter
87 mm
93 mm
99 mm
106 mm
113 mm
119 mm
126 mm
132 mm
145 mm
157 mm
165 mm
170 mm
183 mm
208 mm
259 mm
310 mm
Maximum Working Pressure (Bar)
1.1
1.1
1.1
1.1
1
1
0.9
0.9
0.9
0.8
0.7
0.7
0.6
0.6
0.4
0.1
Minimum Bend Radius
45.5 mm
48.5 mm
51.5 mm
55 mm
59 mm
62 mm
65.5 mm
68.5 mm
75 mm
81 mm
85 mm
87.5 mm
94 mm
106.5 mm
132 mm
157.5 mm
Weight Per Mtr
0.47 kg
0.5 kg
0.54 kg
0.57 kg
0.68 kg
0.73 kg
0.76 kg
0.81 kg
0.89 kg
1.05 kg
1.1 kg
1.18 kg
1.21 kg
1.38 kg
1.65 kg
2 kg
maximum vacuum (bar)
0.39
0.38
0.38
0.3
0.3
0.3
0.29
0.21
0.2
0.18
0.16
0.15
0.14
0.1
0.1
0.07
SIL 391 TWO
High-temperature suction and blast hose; Silicone, double-layer, leak-proof, smooth interior (to 260°C)
Applications: plastic industry, hot drying air: granulate/ plastic dryer, hot air dryer, film blowing machines, cooling air at the extrusion tool, printing machines, air supply: UV dryer, IR dryer, clean room industry: clean room ventilation, semiconductor production machines, computer chip manufacturing; wafer industries
Properties: double-layer, very good heat resistance, leak-proof, smooth interior, flexible, fibre reinforced, small bending radiuses, kink-proof, conform to RoHS guideline. Temperature Range: -70°C to 260°C; short time to 280°C.
Delivery variants: further diameters and lengths available on request, wireless sleeves
Order Code
C3474609
C3474760
C3474830
C3474857
C3474960
C3475010
C3475040
C3475045
C3475107
C1126976
C3475171
C3475226
C3475267
C1126975
C1128418
C2426085
C3475354
C3474475
C3474479
C1124131
C2942987
C3474582
C3474635
C3474657
C3474684
C3474688
C3474733
C2580047
C2949357
C3474914
Part Number
391-0013-2005
391-0019-2005
391-0022-2005
391-0025-2005
391-0032-2005
391-0038-2005
391-0041-2005
391-0044-2005
391-0051-2005
391-0057-2005
391-0063-2005
391-0070-2005
391-0076-2005
391-0080-2005
391-0083-2005
391-0089-2005
391-0095-2005
391-0102-2005
391-0108-2005
391-0114-2005
391-0121-2005
391-0127-2005
391-0140-2005
391-0152-2005
391-0160-2005
391-0165-2005
391-0178-2005
391-0203-2005
391-0254-2005
391-0305-2005
Hose Inside Diameter
13 mm
19 mm
22 mm
25 mm
32 mm
38 mm
41 mm
44 mm
51 mm
57 mm
63 mm
70 mm
76 mm
80 mm
83 mm
89 mm
95 mm
102 mm
108 mm
114 mm
121 mm
127 mm
140 mm
152 mm
160 mm
165 mm
178 mm
203 mm
254 mm
305 mm
Hose Outside Diameter
16 mm
22 mm
25 mm
30 mm
36 mm
43 mm
46 mm
49 mm
56 mm
62 mm
68 mm
75 mm
81 mm
85 mm
88 mm
94 mm
100 mm
107 mm
114 mm
120 mm
127 mm
133 mm
146 mm
158 mm
166 mm
171 mm
184 mm
209 mm
260 mm
311 mm
Maximum Working Pressure (Bar)
3
3
3
2.8
2.7
2.6
2.6
2.6
2.6
2.5
2.4
2.1
2.1
2.1
2.1
2
1.9
1.9
1.8
1.5
1.5
1.4
1.3
1.2
1.1
1.1
1
0.7
0.5
0.5
Minimum Bend Radius
9.5 mm
12.5 mm
14 mm
17.5 mm
20 mm
24 mm
25.5 mm
27 mm
30.5 mm
33.5 mm
36.5 mm
40 mm
43 mm
45 mm
46.5 mm
49.5 mm
52.5 mm
56 mm
60 mm
63 mm
66.5 mm
69.5 mm
76 mm
82 mm
86 mm
88.5 mm
95 mm
107.5 mm
133 mm
158.5 mm
Weight Per Mtr
0.07 kg
0.11 kg
0.17 kg
0.19 kg
0.28 kg
0.31 kg
0.315 kg
0.32 kg
0.36 kg
0.43 kg
0.49 kg
0.54 kg
0.58 kg
0.61 kg
0.63 kg
0.69 kg
0.73 kg
0.77 kg
0.81 kg
0.85 kg
0.89 kg
0.93 kg
1 kg
1.2 kg
1.28 kg
1.38 kg
1.43 kg
1.65 kg
2.09 kg
2.61 kg
maximum vacuum (bar)
0.74
0.73
0.72
0.71
0.65
0.6
0.59
0.58
0.52
0.48
0.46
0.44
0.43
0.42
0.41
0.4
0.37
0.35
0.33
0.3
0.24
0.23
0.2
0.17
0.16
0.14
0.12
0.09
0.07
0.07
10
www.brammer.biz
1029
Process
Images For Illustrative Purposes Only
51568

