Page 1038 - Tool & General Maintenance 2015 English
P. 1038
Industrial Hose
Order Code
C3475260
C3475302
C3475348
C3474468
C3474500
C3474526
C3474549
C3474575
C3474603
C3474629
C3474650
C3474678
C3474706
C3474754
C3474779
C3474803
C3474824
C3474848
C3474878
C3474908
C3474935
C3474953
C3474978
C3474999
C3475029
C3475062
C3475087
C3475145
C3475205
C3475244
C3475285
C3475332
C3474449
EVA 373
Order Code
C3475991
C3476055
C3476124
C3476175
C3476208
C3476235
C3476281
C3476319
C1132447
C3476418
Part Number
459-0075-0000
459-0080-0000
459-0090-0000
459-0100-0000
459-0110-0000
459-0115-0000
459-0120-0000
459-0125-0000
459-0130-0000
459-0140-0000
459-0150-0000
459-0160-0000
459-0170-0000
459-0180-0000
459-0200-0000
459-0215-0000
459-0225-0000
459-0250-0000
459-0275-0000
459-0300-0000
459-0315-0000
459-0325-0000
459-0350-0000
459-0375-0000
459-0400-0000
459-0450-0000
459-0500-0000
459-0600-0000
459-0700-0000
459-0750-0000
459-0800-0000
459-0900-0000
459-1000-0000
Hose Inside Diameter
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
180 mm
200 mm
215 mm
225 mm
250 mm
275 mm
300 mm
315 mm
325 mm
350 mm
375 mm
400 mm
450 mm
500 mm
600 mm
700 mm
750 mm
800 mm
900 mm
1000 mm
Hose Outside Diameter
87 mm
92 mm
102 mm
112 mm
122 mm
127 mm
132 mm
137 mm
142 mm
152 mm
162 mm
172 mm
182 mm
192 mm
212 mm
227 mm
237 mm
262 mm
287 mm
312 mm
327 mm
337 mm
362 mm
387 mm
412 mm
462 mm
512 mm
612 mm
712 mm
762 mm
812 mm
912 mm
1012 mm
Hose Length
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
3m
3m
3m
3m
3m
3m
Maximum Working Pressure (Bar)
0.545
0.525
0.485
0.32
0.3
0.29
0.28
0.275
0.27
0.255
0.175
0.165
0.16
0.155
0.145
0.135
0.135
0.1
0.095
0.09
0.08
0.07
0.065
0.065
0.06
0.055
0.035
0.03
0.025
0.025
0.025
0.02
0.02
maximum vacuum (bar)
0.23
0.2
0.14
0.12
0.105
0.097
0.09
0.085
0.075
0.06
0.05
0.045
0.04
0.04
0.03
0.03
0.025
0.025
0.02
0.015
0.015
0.015
0.015
0.01
0.01
0.01
0.005
0.005
0.002
0.002
0.002
0.001
0.001
Minimum Bend Radius
32.5 mm
34 mm
37 mm
28 mm
30 mm
31.5 mm
32 mm
33.5 mm
34 mm
36 mm
38 mm
40 mm
42 mm
44 mm
48 mm
51.5 mm
53.5 mm
58 mm
63.5 mm
68 mm
70.5 mm
73.5 mm
78 mm
82.5 mm
88 mm
98 mm
108 mm
128 mm
148 mm
158 mm
168 mm
188 mm
208 mm
Weight Per Mtr
0.93 kg
0.98 kg
1.1 kg
0.9 kg
0.98 kg
1.025 kg
1.07 kg
1.11 kg
1.15 kg
1.23 kg
0.88 kg
0.93 kg
0.99 kg
1.04 kg
1.16 kg
1.24 kg
1.3 kg
1.44 kg
1.58 kg
1.72 kg
1.78 kg
1.85 kg
2 kg
2.13 kg
2.28 kg
2.56 kg
2.84 kg
3.4 kg
3.96 kg
4.243 kg
4.52 kg
5.09 kg
5.65 kg
10
Suction hose; Light, crush resistant, light-weight
Applications: industrial vacuum cleaners; swimming pool cleaning; scrubber, floor cleaning machines
Properties: crush resistant, light model, highly flexible, good resistance to alkalis and acids, good resistance to UV
tight, floatable, light weight, conform to RoHS guideline
Temperature Range: -45°C to 65°C
Delivery variants: further diameters and lengths available on request, grey (standard), as a pre-assembled hose system with CONNECT connectors, customised connectors
and ozone, gas and liquid
Part Number
373-0020-0000
373-0025-0000
373-0030-0000
373-0032-0000
373-0035-0000
373-0038-0000
373-0040-0000
373-0045-0000
373-0050-0000
373-0060-0000
Hose Inside Diameter
20 mm
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
45 mm
50 mm
60 mm
Hose Outside Diameter
26.8 mm
32.2 mm
38 mm
40.4 mm
43.8 mm
47.2 mm
49.4 mm
55 mm
60.4 mm
72 mm
Minimum Bend Radius
42 mm
53.5 mm
62 mm
66 mm
70.5 mm
74 mm
80 mm
88.5 mm
97 mm
113 mm
Weight Per Mtr
0.13 kg
0.15 kg
0.2 kg
0.24 kg
0.26 kg
0.31 kg
0.32 kg
0.37 kg
0.44 kg
0.67 kg
1026
www.brammer.biz
Process
51552

