Page 1036 - Tool & General Maintenance 2015 English
P. 1036
Industrial Hose
CP HYP 450
High-temperature suction and blast hose; CSM, super-light, highly flexible + compressible, Ø up to 1.000 mm (up to 170°C). Applications: chemical industry: extraction of chemical vapours, vapour return hose at loading arms, paint steam extraction, spray mist extraction; industrial washing machines: air blower hose for drying; high temperature extraction: ovens, foundries, furnaces, smeltings, ceramic industry, glass industry, steel plants, aluminium mills; bellows, compensators. Properties: vibration resistant, very good heat resistance, highly flexible + compressible 4:1, abrasion protection via external Clamp profile, firm clamping of the wall in Clamp profile, good resistance to oil, gasoline and chemicals, good resistance to alkalis and acids, good resistance to UV and ozone, small bending radiuses, kink-proof, light weight, conform to RoHS guideline. Temperature Range: -40°C to 170°C. Delivery variants: further diameters and lengths available on request, stainless steel (INOX) Clamp profile, double-layer, customized designs with special Clamp profile supporting spiral pitch and wall materials
10
Order Code
C3475005
C3475034
C1124762
C1139267
C2944746
C2523168
C3208393
C2523183
C3475292
C1134098
C1125680
C3474490
C3474516
C3474539
C3474565
C3474593
C1133256
C1131719
C3474668
C3474696
C3474717
C3474744
C1131718
C3474793
C3474814
C1131717
C3474868
C1131716
C1132798
C3474943
C3474968
C3474989
C3475019
C1131715
C3475077
C3475135
C3475195
C3475234
C3475275
C3475322
C3474439
Part Number
450-0038-0000
450-0040-0000
450-0050-0000
450-0055-0000
450-0060-0000
450-0065-0000
450-0070-0000
450-0075-0000
450-0080-0000
450-0090-0000
450-0100-0000
450-0110-0000
450-0115-0000
450-0120-0000
450-0125-0000
450-0130-0000
450-0140-0000
450-0150-0000
450-0160-0000
450-0170-0000
450-0175-0000
450-0180-0000
450-0200-0000
450-0215-0000
450-0225-0000
450-0250-0000
450-0275-0000
450-0300-0000
450-0315-0000
450-0325-0000
450-0350-0000
450-0375-0000
450-0400-0000
450-0450-0000
450-0500-0000
450-0600-0000
450-0700-0000
450-0750-0000
450-0800-0000
450-0900-0000
450-1000-0000
Hose Inside Diameter
38 mm
40 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
215 mm
225 mm
250 mm
275 mm
300 mm
315 mm
325 mm
350 mm
375 mm
400 mm
450 mm
500 mm
600 mm
700 mm
750 mm
800 mm
900 mm
1000 mm
Hose Outside Diameter
50 mm
52 mm
62 mm
67 mm
72 mm
77 mm
82 mm
87 mm
92 mm
102 mm
112 mm
122 mm
127 mm
132 mm
137 mm
142 mm
152 mm
162 mm
172 mm
182 mm
187 mm
192 mm
212 mm
227 mm
237 mm
262 mm
287 mm
312 mm
327 mm
337 mm
362 mm
387 mm
412 mm
462 mm
512 mm
612 mm
712 mm
762 mm
812 mm
912 mm
1012 mm
Hose Length
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
3m
3m
3m
3m
3m
3m
Maximum Working Pressure (Bar)
0.805
0.785
0.7
0.66
0.63
0.6
0.57
0.545
0.525
0.485
0.32
0.3
0.29
0.28
0.275
0.27
0.255
0.175
0.165
0.16
0.155
0.155
0.145
0.135
0.135
0.1
0.095
0.09
0.085
0.07
0.065
0.065
0.06
0.055
0.035
0.03
0.025
0.027
0.025
0.02
0.02
maximum vacuum (bar)
0.45
0.44
0.38
0.35
0.32
0.29
0.26
0.23
0.2
0.14
0.12
0.105
0.098
0.09
0.085
0.075
0.06
0.05
0.045
0.04
0.04
0.04
0.03
0.03
0.025
0.025
0.02
0.015
0.015
0.015
0.015
0.01
0.01
0.01
0.005
0.005
0.002
0.002
0.002
0.001
0.001
Minimum Bend Radius
21 mm
22 mm
25 mm
26.5 mm
28 mm
29.5 mm
31 mm
32.5 mm
34 mm
37 mm
28 mm
30 mm
31.5 mm
32 mm
33.5 mm
34 mm
36 mm
38 mm
40 mm
42 mm
43.5 mm
44 mm
48 mm
51.5 mm
53.5 mm
58 mm
63.5 mm
68 mm
70.5 mm
73.5 mm
78 mm
82.5 mm
88 mm
98 mm
108 mm
128 mm
148 mm
158 mm
168 mm
188 mm
208 mm
Weight Per Mtr
0.57 kg
0.59 kg
0.76 kg
0.82 kg
0.89 kg
0.96 kg
1.03 kg
1.1 kg
1.16 kg
1.3 kg
1.03 kg
1.13 kg
1.17 kg
1.22 kg
1.27 kg
1.32 kg
1.42 kg
1.04 kg
1.11 kg
1.17 kg
1.21 kg
1.24 kg
1.37 kg
1.47 kg
1.54 kg
1.71 kg
1.87 kg
2.04 kg
2.14 kg
2.21 kg
2.37 kg
2.5 kg
2.71 kg
3.04 kg
3.37 kg
4.04 kg
4.71 kg
5.04 kg
5.37 kg
6.04 kg
6.71 kg
1024
www.brammer.biz
Process
51574

