Page 1035 - Tool & General Maintenance 2015 English
P. 1035
Industrial Hose
CP ARAMID 461 PROTECT
Exhaust gas hose; Vibration resistant, outer protection profile, very robust (exhaust gas temperatures up to 300°C*) Applications: vehicle gas exhaust systems, car gas extraction: hose reels, slotted floor channels, below floor extraction systems, vehicle gas exhaust systems, car gas extraction:engine test bench, exhaust gas measurement. Properties: vibration resistant, outer protection profile made of elasticised material, very good heat resistance, highly flexible + compressible, abrasion protection via external Clamp profile, firm clamping of the wall in Clamp profile, good resistance to chemicals, small bending radiuses, kink-proof, light weight, very robust, flame-retardant, Aramid wall: Fire-class “M1“ according to UNE 23.727-90, 1 clamp-cover band and 2 end-caps included, conform to RoHS guideline. Temperature Range: exhaust gas temperatures to 300°C *; * when correctly applied with exhaust gas funnels and sufficient fresh air supply (50% approx.).
Delivery variants: further diameters and lengths available on request, special colours: coloured spiral, stainless steel (INOX) Clamp profile, customized designs with special Clamp profile supporting spiral pitch and wall materials
Order Code
C3474425
C3474428
C3474389
C3474397
C3474405
C3474417
C3474421
C3474423
Part Number
461-0075-7500
461-0080-7500
461-0100-7500
461-0125-7500
461-0150-7500
461-0200-7500
461-0225-7500
461-0250-7500
Hose Inside Diameter
75 mm
80 mm
100 mm
125 mm
150 mm
200 mm
225 mm
250 mm
Hose Outside Diameter
89 mm
94 mm
114 mm
139 mm
164 mm
214 mm
239 mm
264 mm
Hose Length
6m
6m
2.5 m
3m
2.5 m
3m
3m
2.5 m
Minimum Bend Radius
47.5 mm
49 mm
58 mm
69.5 mm
81 mm
103 mm
112.5 mm
125 mm
Weight Per Mtr
0.87 kg
0.92 kg
0.88 kg
1.09 kg
1.05 kg
1.29 kg
1.49 kg
1.64 kg
CP HiTex 480
High-temperature suction hose;
extraction: ovens, foundries, furnaces, smeltings, ceramic industry, glass industry, steel plants, aluminium mills; infrared heating systems, gasfired radiant tube heater: hot air tube. Properties: very good heat resistance, highly flexible + compressible 3:1, abrasion protection via external Clamp profile, firm clamping of the wall in Clamp profile, small bending radiuses, kink-proof, flame-retardant according to: DIN 4102- B1, conform to RoHS guideline. Temperature Range: -60°C to 400°C; short time to 450°C.
Delivery variants: further diameters and lengths available on request, stainless steel (INOX) Clamp profile, customized designs with special Clamp profile supporting spiral pitch and wall materials
Super-light, highly flexible + compressible, Ø up to 1.000 mm (up to 400°C). Applications: high temperature
Order Code
C3475004
C3475033
C1124663
C3475112
C3475150
C1130903
C3475210
C3475248
C3069184
C3475337
C3474453
C3474484
C3474510
C3474533
C3474559
C3474587
C3474614
C1244856
C3474662
C3474690
C3474711
C3474738
C3474765
C3474787
C3474808
C2981168
C3474862
C3474893
C3474920
C3474937
C3474962
C3474983
C3475013
C3475047
C3475071
C3475129
C3475189
C3475228
C3475269
C3475316
C3474433
Part Number
480-0038-0000
480-0040-0000
480-0050-0000
480-0055-0000
480-0060-0000
480-0065-0000
480-0070-0000
480-0075-0000
480-0080-0000
480-0090-0000
480-0100-0000
480-0110-0000
480-0115-0000
480-0120-0000
480-0125-0000
480-0130-0000
480-0140-0000
480-0150-0000
480-0160-0000
480-0170-0000
480-0175-0000
480-0180-0000
480-0200-0000
480-0215-0000
480-0225-0000
480-0250-0000
480-0275-0000
480-0300-0000
480-0315-0000
480-0325-0000
480-0350-0000
480-0375-0000
480-0400-0000
480-0450-0000
480-0500-0000
480-0600-0000
480-0700-0000
480-0750-0000
480-0800-0000
480-0900-0000
480-1000-0000
Hose Inside Diameter
38 mm
40 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
215 mm
225 mm
250 mm
275 mm
300 mm
315 mm
325 mm
350 mm
375 mm
400 mm
450 mm
500 mm
600 mm
700 mm
750 mm
800 mm
900 mm
1000 mm
Hose Outside Diameter
50 mm
52 mm
62 mm
67 mm
72 mm
77 mm
82 mm
87 mm
92 mm
102 mm
112 mm
122 mm
127 mm
132 mm
137 mm
142 mm
152 mm
162 mm
172 mm
182 mm
187 mm
192 mm
212 mm
227 mm
237 mm
262 mm
287 mm
312 mm
327 mm
337 mm
362 mm
387 mm
412 mm
462 mm
512 mm
612 mm
712 mm
762 mm
812 mm
912 mm
1012 mm
Hose Length
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
6m
3m
3m
3m
3m
3m
3m
Minimum Bend Radius
21 mm
22 mm
25 mm
26.5 mm
28 mm
29.5 mm
31 mm
32.5 mm
34 mm
37 mm
51 mm
55 mm
56.5 mm
59 mm
60.5 mm
63 mm
67 mm
38 mm
40 mm
42 mm
43.5 mm
44 mm
48 mm
51.5 mm
53.5 mm
58 mm
63.5 mm
68 mm
70.5 mm
73.5 mm
78 mm
82.5 mm
88 mm
98 mm
108 mm
128 mm
148 mm
158 mm
168 mm
188 mm
208 mm
Weight Per Mtr
0.55 kg
0.58 kg
0.74 kg
0.8 kg
0.87 kg
0.94 kg
1 kg
1.07 kg
1.13 kg
1.26 kg
1 kg
1.09 kg
1.14 kg
1.19 kg
1.23 kg
1.28 kg
1.38 kg
1 kg
1.07 kg
1.13 kg
1.16 kg
1.2 kg
1.32 kg
1.42 kg
1.48 kg
1.65 kg
1.81 kg
1.97 kg
2.06 kg
2.13 kg
2.29 kg
2.43 kg
2.61 kg
2.93 kg
3.25 kg
3.89 kg
4.54 kg
4.86 kg
5.18 kg
5.82 kg
6.46 kg
10
www.brammer.biz
1023
Process
Images For Illustrative Purposes Only
51580 51578

