Page 1001 - Tool & General Maintenance 2015 English
P. 1001
Filtration
Filter elements and Inserts
Filter elements and Inserts
A number of filter elements are available for all MAHLE filters. Material, shape, filtration area, and fineness are optimized to suit the medium. Performance is optimized to suit the filtration task requirements.
Contact your local Brammer branch for further details.
Air Filtration
In the field of industrial filtration, there is virtually nothing as demanding as dedusting technology, and so it is particularly important for MAHLE to have additional expertise in the design, selection, and integration of appropriate filter cartridges. Our filters, equipment, and systems for the dust filtration of air and other gases increase productivity and systems reliability, and contribute to product recovery and increased environmental protection and safety at work. For more than 40 years, MAHLE has been providing effective ecological and economical solutions for safe dust filtration and clean process performance. With comprehensive engineering expertise, we provide cutting-edge filtration solutions that make us a market leader.
Contact your local Brammer branch for further details.
Filter cartridges
Filter cartridges
Star-pleated MAHLE dust filter cartridges are used to separate dust from air and gases in nearly all branches of industry.
The consistently high quality of MAHLE dust filter cartridges is ensured by regular, extensive performance checks on production materials. In addition, application tests are conducted on our test benches in the development lab and on site in our systems. These results allow existing products and production methods to be improved and new ones to be developed.
MAHLE provides a wide range of high-end solutions: for example, for filtration of gas turbine intake air, for product separation in production or transport processes, or in sample gas filtration. Materials with FDA approval are used in the pharmaceutical and food industries.
The conical geometry of MAHLE filter cartridges has advantages over cylindrical designs. Filtration performance is about 30% greater for the same filter surface. This has been confirmed in long-term operation. The reason lies in a considerable reduction of the upward stream speed near the lower end cap. This allows an even closer arrangement of the filter cartridges to be arranged even more closely, and thereby creating a more compact form. The de-dusting action is significantly improved, especially for light dusts, since they can sediment better. The conical design also provides greater mechanical strength and differential pressure resistance.
Contact your local Brammer branch for further details.
Customized variants
Customized variants
Together with our major customers, we develop filter cartridges, cleaning systems, and dust collectors that are optimally tailored to their requirements. Of course, these jointly developed solutions are subject to strict customer confidentiality, which we adhere to very stringently.
Contact your local Brammer branch for further details.
Cleaning units
Cleaning units
Two optimized cleaning systems are available for star-pleated filter cartridges: the MAHLE rotation air nozzle and the multi-jet nozzle. The unique technical details of these components are based on our many years of practical experience and extensive development testing. MAHLE series:
• MJD, cleaning unit for dust filter cartridges up to Ø 328 mm
• RLD, cleaning unit for cylindrical dust filter cartridges with Ø 328 mm
• RLK, cleaning unit for conical dust filter cartridges with Ø 328 mm
Contact your local Brammer branch for further details.
Oil mist separation
Oil mist separation
Cooling lubricants (oil or emulsions) are used under high pressure during industrial machining and forming operations – in modern machine
tools, for example. As a result, more oil mist and emulsions are released into the air. To ensure that the aerosol level of the maximum workplace concentration (MAK) value is not exceeded, the cooling lubricant mist must be reliably and continually extracted from the work area of the machines and cleaned. Conventional systems frequently struggle with this task.
MAHLE series:
• LGA 600 F/FU, oil mist separator unit
• LGA 600 FUW, oil mist separator uni
Contact your local Brammer branch for further details.
10
www.brammer.biz
989
Process
Images For Illustrative Purposes Only
94655 94654 94652 94648 94647
94646

