Page 1000 - Tool & General Maintenance 2015 English
P. 1000
Filtration
Filters for industrial parts cleaning
filters for industrial parts cleaning
MAHLE has all bases covered when it comes to filtration in industrial parts cleaning. The business activities comprise the following filter solutions:
• Particle filtration
• Oil-from-water separation
• Oil mist separation
MAHLE series:
• PiP K10 cartridge filter housings
• PiP KF cartridge filter elements
• PiP TC, topchange filter elements
• PiP K1
Contact your local Brammer branch for further details.
Strainers
Strainers provide perfect protection against coarse particles: they are cost effective for piping protection, fluid processing, and fluid conservation. Our product range includes single, duplex, and backflush filters, as well as special designs, which can be configured according to specific filtration applications. Cleanable metal filter elements guarantee simple cleaning and easy handling together with a long service life. MAHLE has become the worldwide specialist, in particular for fully automated backflush filters.
Simplex Filters
Duplex Filters
10
Simplex filters of the MAHLE Industriefiltration product series are suitable for use with fluids of all types, thanks to their technically mature design. They have cleanable metal filter elements that combine easy handling and cleaning with high durability and a long service life.
The differential pressure resistance of our inserts up to 5 bar is still achieved by only a few manufacturers in the screen basket segment. Our filters are used in the marine industry and in all other industry sectors that use protective filters or safety filters to prepare and maintain fluid quality.
Operating method and cleaning: The medium flows through the screen basket filter element from the inside to the outside. Contaminants are trapped on the inside of the filter. If a simplex filter is used, filtering is stopped when the permitted degree of contamination is reached. The filter is then opened and the screen basket is removed. The screen basket is cleaned using a steam or water jet.
MAHLE series:
• EG 1
• EG 2
• EG 3
• ES 46
• ES
Contact your local Brammer branch for further details.
Duplex filters of the MAHLE product series are suitable for use with fluids of all types, thanks to their technically mature design. They have cleanable metal filter elements that combine easy handling and cleaning with high durability and a long service life.
The differential pressure resistance of our inserts up to 5 bar is still achieved by only a few manufacturers in the screen basket segment. Our filters are used in the marine industry and in all other industry sectors that use protective filters or safety filters to prepare and maintain fluid quality.
Operating method and cleaning: The medium flows through the screen basket filter element from the inside to the outside. Contaminants are trapped on the inside of the filter. MAHLE duplex filters have two filter housings. One filter housing is used during normal filtering operations. When the maximum degree of contamination is reached, the system switches over to the other filter housing without interrupting the filtration process. The filter that is not currently being used can now be cleaned.
MAHLE series: • UG 54
• UG 56
• VS 87
• VS
Contact your local Brammer branch for further details.
Powerful, fully automatic filtration:
• Used in shipping and industry
• Continuous filtration supports rational production processes
• Low backflush flow rates and optimal cleaning of the filter element improve filtration efficiency
• Backflush nozzle positioned directly on the filter element guarantees maximum cleaning effectiveness • Mature engineering and robust design
• Compact design
• Filter ratings from 25 to 1000 μm absolute
MAHLE series:
• R5-8
• UR01
• COM plus
• R8-30
• M3-5
• R5-3
• R8-30W
Backflush Filter
Contact your local Brammer branch for further details.
988
www.brammer.biz
Process
58593 58592 58590 94645
94644

