Page 98 - Buck & Hickman Industrial Supplies 2016
P. 98

Pliers
Flat Nose
Round Nose
Flat Nose Pliers
Flat, short, wide jaws. Knurled gripping surfaces. Chrome vanadium electric steel, forged, oil-hardened.
Round Nose Pliers
For bending wire loops. Round, short jaws- finely ground. Chrome vanadium electric steel, forged, oil- hardened.
2521 Round Nose Pliers
Round nose pliers developed according to the scientific ERGOTM process
ISO 5745
Finish: Black finish, anti-corrosion treated
Material: High performance alloy steel
ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip
Particularly suited to wire bending work
Equipped with a return spring featuring an on/off function
IP: Industrial packed
Model number Finish
Handle Type
Jaw Type Length
20 02 140 20 02 160
Black Black atramentized atramentized Two Colour Dual Two Colour Dual Component Component
Flat Nose Flat Nose
140 mm 160 mm
Model number Finish
Handle Type Jaw Type Length
22 01 140
Black atramentized Plastic coated Round Nose
140 mm
22 01 160
Black atramentized Plastic coated Round Nose
160 mm
Price each
8.50
9.08
Order Code Model number
010105 20 02 140
010106 20 02 160
Round Nose
Price each
10.76
10.90
Order Code Model number
010107 22 01 140
2546563 22 01 160
Order Code Length
2518307 160 mm
Bent Nose
Price each
18.85
Round Nose Pliers With Long Jaws
Premium Bent Nose Pliers
Polished surface, vinyl dipped handles. DIN ISO 5745. Long, slim, knurled jaws.
Price Order Code Length each
2521403 140 mm 8.05
2521404 160 mm 8.28
Round Nose Pliers
Long nose plier, half round, angled at 40°. Serrated jaws incorporate side cutter and pipe grip. Fitted with dual density soft grip handles for extra comfort. Manufactured to DIN ISO 5745.
For bending wire loops. Precision ground, short, round jaws. Smooth tips. Chrome vanadium electric steel, forged, oil-hardened.
Price each
10.88
11.70
Model number Finish
Handle Type Length
Order Code Model number
22 05 160
Chrome plated
With multi-component grips 160 mm
Price each
13.45
Order Code Length
2521405 160 mm
2521406 200 mm
Length (in)
6-1/4
8
2546564
22 05 160
Premium Round Nose Pliers
Suitable for internal gripping of hollow items and looping wire or thin strips of metal. Hardened and tempered. Fitted with dual density soft grip handles for extra comfort. Manufactured to DIN ISO 5745.
Bent Nose Plier
Order Code Length
2521401 140 mm
2521402 160 mm
Price Length (in) each
Chrome finish with ergonomic grips with return spring. Jaws angled at 40°. Side cutter for steel up to 160kg/ mm2. Serrated jaws with central area for handling rods.
5-1/2 in
6-1/4 in
6.93
7.63
Order Code Length (mm)
010409 163
010410 195
Length (in)
6-1/4
8
Price each
23.81
29.20
80
26897 33466
PO-543635
7265
PO-554744
133617 26720
8392


































































































   96   97   98   99   100