Page 96 - Buck & Hickman Industrial Supplies 2016
P. 96
Hexagon Wrenches | Pliers
Flag Key Hexagon Drivers
Combination Pliers
Torx key wrenches with small handle
For use with indexable tool holders and also when working in confined spaces.
6” combination plier
With hardened and tempered cutting edges. Ergonomic
soft-grip rubberised handles. Chrome vanadium steel, Price polished heads.
Combination pliers 2628
Combination pliers developed according to the scientific ERGOTM process to ISO 5746. Finished in black andanti-corrosion treated. Manufactured in high performance alloy steel, with ERGOTM handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip.
The plier edges are specially designed to cut harder material such as piano wire and spring steel wire, with gripping surfaces particularly suited for gripping round and flat material.
Round shaped jaws give improved accessibility in confined spaces and the distance from the joint to the centre of the cutting edges is reduced, giving greater leverage and increased cutting capacity. Each plier
is equipped with a return spring featuring an on/off function.
Price Order Code Length (mm) each
2518308 160 20.00
012384 180 21.24
2518310 200 22.96
Order Code Torx size each
1326288 TX7 2.55
1326289 TX8 2.55
1326290 TX9 2.35
1326291 TX10 2.35
1326292 TX15 2.47
1326293 TX20 2.79
Torx key wrenches with flag
For use with indexable tool holders and also when working in confined spaces.
Price Order Code Torx size each
1326295 TX5 2.56
1326294 TX6 2.82
Order Code
Price each
2006859 7.51
Professional Engineer’s Combination Pliers
All patterns feature double polished heads and joints, where applicable, and are manufactured to ISO5742/ DIN5233.
Multi-purpose pliers suitable for cutting medium hard wire. Serrated jaws for gripping nuts, bolts, studs and pipe. Vinyl grip handle. Not insulated.
Order Code Length
Price Length (in) each
6-1/4 in 9.08
7 9.73
8 10.93
2521394
2521395
2521396
160 mm
180 mm
200 mm
Combination Pliers
Multi Grip Jaws - Groove Direction
Cable Cutter - Up to ø 1,6 mm cables
Induction Hardened Cutting Face - To stay Longer Sharper
Chromium Nickel Steel - For improved Durability on the Gripping and Cutting Face
Moulded 2 Component Handle - Comfortable, Pull- resistant Handles
Order Code Size
2001653 150 mm
2001654 175 mm
Price each
10.38
11.51
Premium Engineer’s Combination Pliers
Versatile multi-purpose plier. Hardened and tempered with serrated jaws for gripping. All models have side cutter for cutting medium hard wires. Cutting edges are induction hardened. Fitted with dual density soft grip handles for extra comfort. Manufactured to DIN ISO 5746.
Order Code Length
2521391 160 mm
2521392 180 mm
2521393 200 mm
Price Length (in) each
6-1/4 7.83
7 8.35
8 8.93
78
133082
133081
26718
26910
133643
9453
133642