Page 925 - Buck & Hickman Industrial Supplies 2016
P. 925

Cutting & Grinding Fluids
Soluble Cutting Fluids
Ultracut 255
• No hazard labels
• No biocides
• No Skin Sensitisers
• No compromise
• Long life EP soluble oil cutting fluid
• Designed for medium/severe cutting operations
• Contains EP addictives- designed to give superior performance and extend tool life
• Long sump life-cost efficient
• Refined mineral oils give a high degree of residual corrosion protection and lubricity during machining • Low foaming
• Recommended dilution 20:1 and 40:1 in water
Order Code
162596
Price Size each
5 litre 104.02
Ultracut 255HW
An extreme pressure medium duty soluble oil water mix cutting fluid, formulated to provide a long and predictable sump life in hard water conditions (above 250ppm). It provides extra performance in medium/severe cutting operations on a wide range of ferrous and non-ferrous metals. The combination of extreme pressure performance and long sump life permits increased machining rates and true cost efficiency.
• Emulsion stability in all normal and hard water conditions. • Extends tool life.
• Promotes good surface finish.
• Increases production rates.
• Suitable for medium/severe cutting applications.
• Suitable for use with most ferrous and nonferrous metals. • Excellent residual corrosion protection.
• Long and predictable sump life.
• Inherently resistant to degradation.
• Low foaming.
• Rejects tramp oil.
• Ideal for individual and central cutting fluid systems. Pleasant and safe to use.
Ultracut 260
Price Size each
200 litre POA
Order Code
162979
• No hazard labels
• No biocides
• No Skin Sensitisers
• No compromise
• High performance for long life EP soluble cutting fluid
• Designed to provide superior performance in severe cutting operations
• Suitable for a wide range of ferrous metals including difficult to machine alloys, stainless steel, nickel alloys and
titanium
• Contains EP addictives- designed to give superior performance and extend tool life
• Long sump life- cost efficient
• Refined mineral oils to give a high degree of residual corrosion protection and lubricity during machining
• Low foaming
• Dilution between 20:1 and 40:1 in water
Order Code
160195
Price Size each
20 litre 412.71
Ultracut 280A Plus
• No hazard labels
• No biocides
• No Skin Sensitisers
• No compromise
• High performance long life soluble oil cutting fluid for aluminium
• Compatible with most grades of aluminium and its alloys
• Help prevent “built up” edge
• Low sump life- cost efficient
• Refined mineral oils to give a high degree of residual corrosion protection and lubricity during machining • Low foaming
• Recommended dilution between 15:1 and 25:1 in water
Price Order Code Size each
160216 20 litre 236.36
907
51476 51475
51474
137561


































































































   923   924   925   926   927