Page 824 - Buck & Hickman Industrial Supplies 2016
P. 824
Polishers | Angle Grinders
Polishers
Supplier
Model number
No load speed (rpm)
Pad diameter (mm)
Chicago Pneumatic PCL
CP7201 APP780SET
2500 2100
Ingersoll-Rand
3129K
6000
75 75 75
Weight (kg)
Order code
0.79 0.81
2520551 2519016
0.60
2578048
PO-533956
3129K
CP7201
Double bearing construction,
3” (75mm) hook-and-loop backing pad Feather-touch trigger
Two-speed power regulator
Through handle exhaust
Composite housing
3 different polishing pads
Hook and loop medium foam pad (White) Hook and loop Soft foam pad (Yellow) Hook and loop wool pad
Mini disc polisher 3” (75 mm) Hook & Loop pad. Powerful, resists to stalls. Rubber moulded pistol grip. Adjustable power regulator. 2-fingered progressive throttle. Silent handle exhaust. Compact and lightweight. Maximize operator control and ergonomics, less fatigue. Job done faster and easier. Excellent for small area repair. 1/4 NPTF air inlet.
APP780SET
75mm diameter pad pistol grip polishing tool suitable for post-paint polishing. Features include a safety speed regulator lock to prevent accidental speed change during use. Kit contains 1 x 75mm hook and loop backing pad, 1 x 90mm diameter yellow and white compound sponge pads, 1 x 90mm diameter lambswool buffing pad, hex wrench and carry case. 1/4in air inlet.
Order Code
2520551
Angle Grinders
Supplier Model number Disc size
No load speed (rpm)
Weight (kg)
Order code
Price each
79.32
Price each
96.21
Chicago Pneumatic
CP9121CR
125
12000
1.9
2007081
Price Order Code Part Number each
2578048 3129K 150.83
CP9120CR 100
12000
1.8
2007080
Order Code
2519016
CP9121AR
125
12000
2.1
2007986
CP9122CR
CP9123
115 180
12000 7500
1.9 3.4
2007987
2007988
PO-533958
CP9121CR
CP9120CR
CP9121AR
125mm disc diameter angle grinder suitable for general purpose grinding, weld preparation, rust removal and deburring. Features include ergonomic side handle for operator comfort, safety lock-off throttle and adjustable protective guard. 3/8 - 24 spindle thread. 1/4in NPTF air inlet.
Price Order Code each
2007081 172.27
100mm disc diameter angle grinder suitable for weld preparation, rust removal and deburing. Features include ergonomic side handle for operator comfort, safety lock-off throttle and adjustable protective guard. 3/8 - 24 spindle thread. 1/4in NPTF air inlet.
Price Order Code each
2007080 156.00
125mm disc diameter angle grinder suitable for general purpose grinding, weld preparation, rust removal and deburing. Features include ergonomic side handle for operator comfort, safety lock-off throttle and adjustable protective guard. M14 spindle thread. 1/4in NPTF air inlet.
Order Code
2007986
Price each
165.65
806
131408
131460
131378
131352
131553
528438