Page 823 - Buck & Hickman Industrial Supplies 2016
P. 823

Sanders | Rectangle Sanders | Belt Sanders
Sanders
3103K
The Ingersoll Rand mini tool range is ultra small and light with plenty of power. It easily fits in
the palm of anyone’s hand and is ideal for tight spaces and fine details work.
- Powerful motor delivers 0,15 kW (0,20 HP).
- 75 mm (3”) pad size is ideal for spot repair.
- All bearing construction ensures longer life,
impressive balance and reduced vibration.
- Ergonomic composite housing is lightweight,
protects from cold air and offers great operator
comfort.
- Variable-speed lever allows precise delivery of power
and speed. (Max 15000 rpm)
- 2-position power regulator in forward helps adjusting
the power to the application.
- Through-handle exhaust directs air away from the
operator.
- Silenced through-handle exhaust reduces the noise
level.
- The small size of this tool will allow greater access
APP790SET
Pistol grip surface prepartion tool ideal tool for general cleaning prior to sanding. Features include a safety speed regulator lock to prevent accidental speed change during use. Kit contains 1 x 75mm diameter backing pad, 10 x 60 grit, 10 x 80 grit and 10 x 120 grit sandpaper discs, 1 x 75mm fine. medium and coarse conditioning pads, 1 x hex wrench and carry case. 1/4in air inlet.
3128K
Double bearing construction Feather-touch trigger Two-speed power regulator Through handle exhaust Composite housing
5mm orbit
3” (75mm) hook-and-loop backing pad 15,000 rpm
0.15 KW (0.2 HP)
Abrasives included:
25 x 3” Aluminium Oxide 180 grit discs 25 x 3” Aluminium Oxide 220 grit discs 10 x 3” Aluminium Oxide 320 grit discs 10 x 3” Aluminium Oxide 800 grit discs
Price Order Code Part Number each
2578049 3128K 157.85
No load speed 16000 rpm
Weight
Order Code
0.81 kg
Price each
to tight spaces.
- The low weight of this tool will reduce operator
2519017 111.31
CP7266CVE
3-1/4”x5” (80x130 mm) jitterbug rectangle sander. 3/32” (2.5 mm) orbit. Powerful 0.29 hp (210 W) motor. Soft grip, tear drop design for perfect control. Central- vacuum dust extraction. Chemical and impact resistant composite housing. Hook & Loop pad. Operator comfort with ergonomic palm shape. Powerful and easy to use. Universal size pad for versatile use. 3/32” (2.5 mm): used for final sanding, finishing, and pre-polishing processes. 1/4 NPTF air inlet.
Price Order Code each
2520548 137.20
CP9779
Lightweight, heavy duty application belt sander suitable for paint removal, weld sanding, smoothing and rust removal. Features include quick change belt, adjustable sanding arm, handle exhaust, swivel air inlet and rubber moulded grip for operator comfort. 1/4in NPTF air inlet.
Price Order Code each
2007985 164.12
fatigue.
Order Code
2520502
Rectangle Sanders
Supplier Model number Pad size (mm) No load speed (rpm) Weight (kg) Order code
Belt Sanders
Supplier Model number No load speed (rpm) Belt size (mm) Weight (kg) Order code
Price each
128.31
Chicago Pneumatic
CP7266CVE 80x130 10000 0.71 2520548
PO-533954
Chicago Pneumatic
CP9779 22000
10 x 300 mm 0.9 2007985
PO-533957
805
131332
131325
131542 131483 528437


































































































   821   822   823   824   825