Page 804 - Buck & Hickman Industrial Supplies 2016
P. 804
Electrical Plugs & Fittings
Defender Residual Current Devices
Defender 110V Plugs & Sockets
Defender RCD Plug and Socket
A quick and easy way to protect a user from a potential fatal accident caused through faulty or damaged electrical equipment. Push button reset. Double pole protected, 13 Amp maximum load, trips out at 30mA. Conforms to BS7071.
110V plugs, couplers and sockets
Manufactured to BS4343/IEC309/CEE17. Poles 2+E.
Defender Spider Ball
Portable distribution unit suitable for use with 110V industrial appliances. Features include power on indicators on all outlets, four x 110V 16 Amp splash proof (IP44) outlets, tough polycarbonate casing complete with 3 metres of 1.5mm cable and fitted plug. Integrated lifting handle. Weighted base stays permanently upright. Strap secures cable when not in use.
Price Order Code each
2000296 37.75
Defender Spider Pod
110V, 3-way flexible distribution unit for use in conjuction with portable generators, transformers or extension leads. Tough rubberised components to meet the demand of the end user for use on construction sites. Water resistant to IP44.
Price Order Code each
2004102 31.93
Defender Spider Spike
Manufactured from high impact nylon to withstand heavy duty wear and tear found on construction sites. Features an integrated handle and hanging hook with a removable ground spike.
Price Order Code Item Description each
2004103 2 x 110V 16Amp sockets 21.76
Price each
16.70
13.31
Order Code Amps
255520 16
255521 32
255522 16
255524 16
255525 32
Item Description
Price each
Order Code Item Description
2004101 RCD wireable plug
2004100 RCD plug and socket
Defender 230V Plugs & Sockets
Plug 3.54
Plug 5.76
Socket 4.94
Panel Socket
Panel Socket
6.64
14.12
Order Code Amps
255530 16
255531B 32
255532 16
255533 32
Item Description
Price each
Plug 3.36
Plug 6.07
Socket 4.41
Socket 8.99
Extension leads
Defender Fly Leads
For use when converting 16 Amp to 13 Amp or 13 Amp to 16 Amp. Applications include 16 Amp 230V site equipment and 230V generating sets.
Price Order Code Product Reference each
250010 DEFENDER FLY LEAD 16AMP TO 9.00 13AMP E85300
250011 ROEBUCK FLY LEAD 13AMP TO 9.00 16AMP E85301
14 metre extension leads manufactured from Arctic grade cable and clear view plugs and sockets. Each lead is individually tested.
Diameter, Price
Order Code cable min
255508 1.5
250014 1.5
Voltage Rating Amps
each
16.74
14.42
110 V
230 V
16
16
4 way splitter box
Steel cased portable outlet unit allowing 4 x 16 Amp 110V sockets to be used. Complete with 5 meters of yellow Arctic 2.5mm2 cable with BS4343 plug fitted.
Price Order Code each
255507 43.04
786
131062
PO-529943
130515
131063
131064
131065
130514
130513
130495