Page 802 - Buck & Hickman Industrial Supplies 2016
P. 802
Cable Reels
Defender Cable Reels
Jo-Jo Cable Reels
Frame reels 230V
Heavy duty professional cable reels. Features include a steel frame with impact resistant drum, recessed panel sockets and Neon power indicator. Manufactured and tested to BS EN61242:1998. Order code 20-00608 features a RCD.
Number of Price Order Code Cable Length Amps sockets each
Heavy duty frame reels 110V
Tough impact resistant extension reels with durable steel frame suitable for industrial site applications. Features impact resistant drum, 2 x outlet sockets, neon power indicator and thermal overload protection. Manufactured and tested to BS EN61242:1998.
Cable Max Price Order Code Cable Length Amps Diameter each
15 metre 10A
This cassette reel is manufactured from impact resistant materials.
15 metres maximum length with a 10 Amp rating 240V (1.00mm2 cable) capacity when fully unwound.
4 outlets and a safety cut out to stop from over loading. Fitted with a 13 Amp 240V plug.
Price Order Code each
8293198 18.40
25 metre 13A
This heavy-duty industrial open drum reel is manufactured from a polypropylene drum and a tubular steel frame. Polypropylene is used so the drum does not become brittle and break in freezing weather conditions.
25 metres maximum length with a 13 Amp rating 240V (1.25mm2 cable) capacity when fully unwound.
4 outlets and safety cut out to stop from over loading. Fitted with a 13 Amp 240V plug.
Price Order Code each
255168 31.90
30 metre 13A
This heavy-duty industrial open drum reel is manufactured from a polypropylenedrum and a tubular steel frame. Polypropylene is used so the drum does not become brittle and break in freezing weather conditions.
30 metres maximum length with a 13 Amp rating 240V (1.25mm2 cable) capacity when fully unwound.
4 outlets and safety cut out to stop from over loading. Fitted with a 13 Amp 240V RCD plug which protects the user from electrocution.
2000606 25 m
2000607 20 m
2000608 20 m
16 2 47.17
13 4 36.76
13 4 48.18
2077549 50 m 16
2077550 25 m 16
2077551 50 m 16
Jo-Jo Cable Reels
1,5 72.97
2,5 59.71
2,5 105.77
Frame reels 110V
Heavy duty professional cable reels suitable for on site use. Features include a steel frame with impact resistant drum, two recessed panel sockets and Neon power indicator. Manufactured and tested to BS EN61242:1998.
5 metre 13A
Order Code Cable Length Cable Max Diameter
2000603 25 m 1.5 mm
2000604 25 m 2,5
Heavy duty frame reels 230V
Price each
45.55
61.07
This cassette reel is manufactured from impact resistant materials.
5 metres maximum length with a 13 Amp 240V (1.25mm2 cable) rating capacity when fully unwound.
4 outlets and a safety cut out to stop from over loading. Fitted with a 13 Amp 240V plug.
Price Order Code each
8293180 9.20
10 metre 13A
This cassette reel is manufactured from impact resistant materials.
10 metres maximum length with a 13 Amp 240V rating (1.25mm2 cable) capacity when fully unwound.
4 outlets and a safety cut out to stop from over loading. Fitted with a 13 Amp 240V plug.
Price Order Code each
254752 14.00
Tough impact resistant extension reel with durable steel frame suitable for industrial applications.
Features impact resistant drum, recessed panel sockets, neon power indicator and thermal overload protection. Supplied with 1.25mm cable and 230V plug. Manufactured and tested to BS EN61242:1998.
Number of Order Code Cable Length Amps sockets
2077548 50 m 13 4
Price each
72.16
Price each
41.60
Order Code
8293201
784
130651
130511
130512
131109 131108
130645
131111
131112
131110