Page 794 - Buck & Hickman Industrial Supplies 2016
P. 794

Belt Sanders | Random Orbital Disc Sanders
DeWalt Coated Abrasives
Bosch Abrasive Discs
100 x 610mm
Manufactured from heavy duty backing cloth and aluminium oxide grain for fast, accurate stock removal and fine finishing on wood, metal and painted surfaces. 3 belts per pack.
Order Code Part Number
Price Grade each
40 6.41
60 6.24
80 6.24
100 6.36
150 6.36
2006230
2006231
2006232
2006233
2006234
DT3320-QZ
DT3321-QZ
DT3322-QZ
DT3323-QZ
DT3324-QZ
Random Orbital Disc Sanders
Supplier     BOSCH
DEWALT
Suitable for general wood sanding applications. Velcro type fast fix system. 150mm diameter discs have 6 dust extraction holes and 115 and 125mm have 8 dust extraction holes. Pack contents 2off each 60G, 120G and 240G discs.
Price Order Code Diameter of Blade/Disc each
1243492 115 mm 2.86
1243493 125 mm 3.32
1243491 150 mm 4.82
DeWalt Coated Abrasive Discs
8 hole x 125mm diameter
Aluminium oxide resin bonded 8 hole pre-punched paper disc sheets suitable for stripping and finishing wood, filler and painted surfaces. Quick fit hook and loop fitting. 10 disc sheets per pack.
Model number
Power Input
Free Speed (RPM)
Diameter of Base
Weight (kg)
Order code (230V)
Order code (110V)
GEX 125-150AVE
400 W
5,500-12,000
125 and 150
2.5
2518652
2518653
D26453-GB
280 W
14000-24000
125
1.6
1146912
N/A
D26410
400 W
4000-10000
150 mm
2.7
7724317
7724342
PO-524115
D26453
GEX 125-150AVE Random orbital sander
Unique vibration damping: lowest vibration, even in continuous use.
Highest surface quality: sanding unit is decoupled from housing for consistent contact pressure.
Flexibility for every application range due to the choice of using 150 mm or 125 mm sanding pad diameter. Direct connection of a vacuum cleaner or microfilter dust box for dust-free work in every situation. Ergonomically designed surfaces with softgrip for perfect handling with and without auxiliary handle. Friction brake enables you to put the tool down quickly, which optimises work efficiency.
Speed preselection and 400-watt motor offer power reserves and optimum adjustment of the speed to suit the sanding application.
Sanding plate diameter 150 mm No-load speed 5,500
– 12,000 rpm Orbital stroke rate 11,000 – 24,000 opm Eccentricity 2 mm Sanding sheet / disc attachment Velcro-type fastening Rated power input 400 W Weight 2.4 kg Oscillating circuit diameter 4 mm Vibration emission value ah 2.5 m/s2 Uncertainty K 1.5 m/s2 The A-rated noise level of the power tool is typically as follows: Sound pressure level 82 dB(A); Sound power level 93 dB(A). Uncertainty K= 1,5 dB.
280W variable speed palm grip sander. Dual-plane counter-balance fan reduces vibration and user fatigue. Dust-sealed switch. Supplied with sanding sheet, fabric dust bag with built-in extractor ports.
Order Code Part Number
2006192 DT3101-QZ
2006193 DT3102-QZ
2006194 DT3103-QZ
2006195 DT3105-QZ
2006196 DT3106-QZ
2006197 DT3107-QZ
2006198 DT3108-QZ
6 hole x 150mm diameter
Price Grade each
40 7.01
60 6.13
80 6.02
120 6.02
180 6.02
240 7.01
320 7.00
Order Code Voltage
1146912 240 V
Price each
96.46
D26410
Order Code Voltage
2518652 230 V
2518653 110 V
Price each
231.66
231.66
400W 150mm random orbit sander. Variable speed for heat sensitive sanding, polishing and superior finishing. The controlled finishing system (CFS) eliminates start up scratching. Integrated dust collection assists in producing a safe working environment and helps to extend sandpaper life. Supplied with sanding sheets, paper dust bag and support tray.
Aluminium oxide resin bonded 6 hole pre-punched paper disc sheets suitable for stripping and finishing wood, filler and painted surfaces. Quick fit hook and loop fitting. 10 disc sheets per pack.
Order Code Voltage
7724317 230 V
7724342 110 V
Price each
197.00
197.00
Order Code Part Number
2006199 DT3121-QZ
2006200 DT3122-QZ
2006201 DT3123-QZ
2006202 DT3125-QZ
2006203 DT3126-QZ
2006204 DT3127-QZ
2006205 DT3128-QZ
Price Grade each
40 7.07
60 7.07
80 7.07
120 7.07
180 7.07
240 7.07
320 7.22
776
PO-529939 130699
131106 131179
130701
130700 131226


































































































   792   793   794   795   796