Page 793 - Buck & Hickman Industrial Supplies 2016
P. 793
Belt Sanders
Belt Sanders
DeWalt Coated Abrasives
75 x 457mm
Manufactured from heavy duty backing cloth and aluminium oxide grain for fast, accurate stock removal and fine finishing on wood, metal and painted surfaces. 3 belts per pack.
Supplier BOSCH
DEWALT
D26480
500 W
360
64 x 356
2.4
1360630
1360631
MAKITA
9404
1010 W
210-440
100 x 610
4.7
050113
050114
PO-524113
Model number
Power Input
Free Speed (RPM)
Size, Belt
Weight (kg)
Order code (230V)
Order code (110V)
GBS 75AE
750 W
200-330
75 x 533
3.4
055078
N/A
9911
650 W
75-270
76-457
2.6
050889
N/A
Order Code Part Number
2006247 DT3640-QZ
2006248 DT3641-QZ
2006249 DT3642-QZ
2006250 DT3643-QZ
2006251 DT3644-QZ
75 x 533mm
Price Grade each
40 4.05
60 4.05
80 4.05
100 4.05
150 4.05
GBS 75AE
9911
750W belt sander. Supplied with stationary stand, sanding frame, dust bag and carrying case.
Price Order Code Voltage each
055078 230 V 257.81
650W, 76mm belt sander. Electronic variable speed control. Supplied with sanding belt and dust bag.
Price Order Code Voltage each
050889 230 V 100.00
9404
1010W 100mm belt sander with electronic variable speed control. Supplied with abrasive belt and dust bag.
Manufactured from heavy duty backing cloth and aluminium oxide grain for fast, accurate stock removal and fine finishing on wood, metal and painted surfaces. 3 belts per pack.
D26480
Order Code Part Number
2006218 DT3300-QZ
2006219 DT3376-QZ
2006220 DT3377-QZ
2006221 DT3628-QZ
2006222 DT3378-QZ
2006223 DT3305-QZ
Price Grade each
40 4.48
60 4.34
80 4.34
100 4.34
120 4.34
150 (PK10) 13.10
500W compact belt sander, ergonomic palm grip
design with soft grip for operator comfort. Flush sided
design allows sanding right up to an edge or vertical
surface. Detachable dust port with nozzles suitable for 050113 22 to 35mm extractors allows dust removal. Detachable secondary handle for control in extended applications. 050114
Price each
220.55
220.55
Order Code Voltage
230 V
110 V
Order Code Voltage
1360630 230 V
1360631 110 V
Bosch Abrasive Belts
Price each
149.82
149.82
DeWalt Coated Abrasives
64 x 356mm
100 x 560mm
Suitable for general wood sanding applications. Pack contains 1 x 60G, 80G and 100G. Compatible with all makes of belt sanders.
Manufactured from aluminium oxide grain for fast, accurate stock removal and fine finishing on wood, metal and painted surfaces. 3 belts per pack.
Manufactured from heavy duty backing cloth and aluminium oxide grain for fast, accurate stock removal and fine finishing on wood, metal and painted surfaces. 3 belts per pack.
Order Code Length
1243501 457 mm
1243502 508 mm
1243503 533 mm
1243504 610 mm
1243505 560 mm
1243507 610 mm
Width External
75 mm
75 mm
75 mm
75 mm
100 mm
100 mm
Price each
4.81
4.35
5.69
6.48
9.16
8.25
Order Code Part Number
2006252 DT3661-QZ
2006253 DT3662-QZ
2006254 DT3663-QZ
2006255 DT3664-QZ
2006256 DT3299-QZ
2006257 DT3298-QZ
Price Grade each
60 8.62
80 8.62
100 8.62
150 8.62
220 8.62
320 8.62
Order Code Part Number
2006224 DT3312-QZ
2006225 DT3314-QZ
2006226 DT3315-QZ
2006227 DT3316-QZ
2006228 DT3362-QZ
2006229 DT3318-QZ
Price Grade each
40 6.97
60 6.97
80 6.97
100 6.97
120 6.00
150 6.97
775
131230 131258
131052
130695 131054
131053
130698
130697
130696