Page 775 - Buck & Hickman Industrial Supplies 2016
P. 775

Jigsaw Blades
Bosch Jigsaw Blades
Lenox Jigsaw Blades
Progressor
PO-528373
High speed steel blades for use with metal plate. 5 blades per pack.
76mm diamond grit jigsaw blade
Nickel alloy brazed diamond particles maintain sharpness to keep cutting after conventional carbide grit fails. Ideal for tile cutting and other ceramics.
Price Order Code each
2024883 13.98
Bi-metal shank precision milled teeth, 8% cobolt HSS cutting edge. High wear resistance for longer life and tooth sharpness for increased productivity and faster cutting.
Part Order Code Number
055317 T123X
Length
74 mm
Pitch, tooth
2.6 mm
Price each
10.11
PO-528374
Price each
8.35
11.66
PO-528375
Jigsaw Blades Special for aluminium
5 blades per pack.
Part Order Code Number
055279 T127D
7903685 T227D
Length
74 mm
74 mm
Pitch, tooth
3 mm
3 mm
131034
Price Application each
Fast rough cut in wood 2.63
Very fast clean cut in wood 8.03
Fast cut in nail embedded wood 1.34
Clean smooth cut in wood 2.20
Down cutting blade, no top splinters 4.31
Scroll cutting in wood and laminates 7.20
Fast rough cut in wood 10.06
Price Application each
Thick metal cutting 2.5mm > incl Stainless 4.82
Medium metal cutting 1.5mm to 6mm incl Stainless steel 4.82
Medium metal cutting 1.5mm to 6mm incl Stainless 8.47
Thin metal cutting upto 3.2mm incl Stainless 4.82
Very thin metal cutting up to 1.5mm 4.82
Progressor for wood and metal
Bi-metal steel blades for use with timber with nails in, plastics and metal plate. 5 blades per pack.
Part Order Code Number
055319 T345XF
Length
106 mm
Pitch, tooth
5 mm
Price each
15.19
Wood cutting blades
2 blades per pack
Order Code Part Number
054783 20305BT406S
2001690 T20315-BT456S
054784 20306BT410S
054786 20313BT450
054787 20314BT450
2004121 20311BT320..
2004122 20309BT686S
Metal cutting blades
2 blades per pack
Bosch Jigsaw Blades
Metal cutting blades
Overall Length
100 mm
100 mm
100 mm
100 mm
100 mm
92 mm
150 mm
Overall Length TPI
92 mm 14
92 mm 18
135 mm 18
92 mm 24
92 mm 32
TPI (f)
6
6
10
10
10
20
6
DeWalt ExtremeTM jigsaw blades are engineered to deliver superior surface finish and precision with long cutting life. Innovative design delivers excellent results in a variety of materials. Cobalt steel teeth provide maximum life and durability.
Order Part Content Length, Pitch, Price
Code Number Quantity Length toothed tooth
each
4.72
4.72
4.72
056721 DT2156QZ 3
056717 DT2150QZ.3
056719 DT2154QZ 3
Precision wood
76 mm 51
86 mm 61
76 mm 51
0.7 mm
1.7 mm
Order Code
2001689
054791
054826
054793
2004124
Part Number
20301BT314S
20302BT318S
20308BT518S
20303BT324S
T20803-BT332S
High carbon steel, T-shank precision timber cutting blade, ideal for straight fine and flush cuts. Supplied in singles.
Brand Length, Pitch, Price Order Code Item ID Length toothed tooth each
2003812 DT2074- 112 mm 74 mm 2.3 mm 7.99 QZ
757
130684 130635
PO-528376
PO-528384
PO-528383


































































































   773   774   775   776   777