Page 774 - Buck & Hickman Industrial Supplies 2016
P. 774
Jigsaws | Jigsaw Blades
Jigsaws
Bosch Jigsaw Blades
Basic
Carbon steel blades for use with soft woods, laminate
Supplier Model number Power Input No load strokes/min Stroke Length Cutting Capacity - Steel Capacity. cutting wood Cutting Capacity -
Aluminium Weight (kg) Order code (230V) Order code (110V)
MAKITA
4350FCT 720 W 800-2800 26 mm 10 135 20 mm
2.4 2005150 2005151
HITACHI
CJ110MV 720 W 850-3000 26 mm 10 mm 110
2.2 4534328 2516853
PO-522792
Speed for hardwood
131220
Bimetal blade for use with hardwood and softwood. Last upto 2 x longer than a standard carbon steel blade.
chipboards and plastics. 5 blades per pack. Part Part Price Order Code Number
Length
74 mm
Price Pitch, tooth each
5.2 mm 11.66
Order Code Number
055295 T119B
1243508 T119BO
055272 T111C
Speed
Length
67 mm
56 mm
74 mm
Pitch, tooth each 055283 T144DF
2.3 mm 4.92
2 mm 4.13
3 mm 4.31
Basic
High speed steel blades for use with metal plate. 5 blades per pack.
4350FCT
Carbon steel blades for use with soft woods, laminate chipboards and plastics. Ground and side set teeth make these blades ideal for quick cuts in wood. 5 blades per pack.
Part Price
Part Order Code Number
055276 T118G
055274 T118A
055296 T318A
055275 T118B
1243509 T318B
Length
67 mm
67 mm
106 mm
67 mm
106 mm
Price Pitch, tooth each
0.7 mm 7.69
1.5 mm 7.69
1.2 mm 17.40
2.3 mm 7.69
2 mm 17.40
720W heavy duty orbital action jigsaw. Features include ergonomic rubberised grip, variable speed trigger,
soft start, constant speed control under load, tool-less blade change system and built in joblight for better visibility of line of cut. Supplied with jigsaw blade, hexagon wrench and carry case.
Price Order Code Voltage each
2005150 240 V 145.21
2005151 110 V 145.21
Order Code Number
055277 T144D
055278 T244D
Length
74 mm
74 mm
Pitch, tooth
5.2 mm
5.2 mm
each
6.20
8.65
Jigsaw Blades Clean
Carbon steel blades for use with soft woods, laminate chipboards and plastics. Ground and side set teeth make these blades ideal for quick and clean cuts in wood. 5 blades per pack.
Part Order Code Number
055273 T101A0
055270 T101B
9577866 T101BR
055271 T101D
7903650 T301CD
Precision
Length
56 mm
74 mm
74 mm
74 mm
91 mm
Price each
7.32
7.98
8.77
7.98
15.36
PO-528370
10-piece jigsaw blade set Basic for Metal and
Wood
T119BO Best for Wood x 2 T119B Best for Wood x 2 T111C Best for Wood x 2 T218A Best for Metal x 1 T118G Best for Metal x 1 T118A Best for Metal x 1 T118B Best for Metal x 1
Price Order Code Part Number Contents each
Pitch, tooth
1.4 mm
2.7 mm
2.5 mm
5.2 mm
3 mm
CJ110MV
High spec four stage orbital action. Tool free blade locking system. Variable speed motor with electronic feedback speed control. Tough nickel plated die-cast aluminium base. LED Spotlight. Dust blower ensures cut line is visible. Dust extraction adaptor supplied
as standard. Soft grip handle. Standard Accessories: Blade. Chip cover. Table insert (anti splinter). Dust extraction adapter. Wrench. Carrying case.
Carbon steel blades for use with soft woods, laminate chipboards and fibre boards. Suitable for precise and angle cuts. 5 blades per pack.
4531862 2607010630 BOSCH-X-Pro jigsaw blade set wood metal 10pcs; Best for Wood
8.86
Order Code Voltage
4534328 230 V
2516853 110 V
Price each
132.32
132.32
Part Order Code Number
7903669 T144DP
Length
74 mm
Price Pitch, tooth each
4 mm 5.84
x 6, Best for Metal x 4
131222
Progressor PO-528371 Carbon steel blades for use with softwoods,
chipboards, plywood and fibre boards. Ground and taper-ground teeth for a fine and clean cut. 5 blades per pack.
Flexible
Bimetal blade for use with metal plate. Last upto 2 x longer than a standard carbon steel blade. 5 blades per pack.
Part Price Part Order Code Number Length Pitch, tooth each Order Code Number
7903677 T234X 91 mm 3 mm 11.79 055281 T118AF
055280 T118BF
Length
67 mm
67 mm
Pitch, tooth
1.5 mm
2.3 mm
Price each
10.94
10.94
756
130776
130530
PO-528369
PO-528368 PO-528363
PO-547851
PO-528372