Page 691 - Buck & Hickman Industrial Supplies 2016
P. 691
Cordless Hammer Drills
Cordless Hammer Drills
GBH 36VFLi
36V lithium-ion battery SDS-Plus reverse action hammer drill with integrated chiselling function. Soft grip on back handle for operator comfort. Supplied with charger, 2 x 4.0Ah Lithium-ion battery packs, quick change chuck and carry case.
Price Order Code each
80113682 550.00
GBH 36 V-LI
36V Lithium-Ion battery SDS-Plus reverse action hammer drill with integrated chiselling function. Soft grip on back handle for operator comfort. Slide in battery mechanism with double lock mechanism to avoid unintended release.
Supplied with 45 minute charger. 2 x 4.0Ah Li-Ion battery packs and carry case.
Price Order Code each
9955801 499.00
GBH 36 VF-LI Plus Professional Hammer
Up to 50% faster work rate due to higher single impact energy and 100% more lifetime (compared to predecessor GBH 36 VF-LI)
Absolute control if the drill bit jams thanks to Bosch Electronic Rotation Control (ERC) and in sensitive materials thanks to Bosch Electronic Precision Control (EPC) Comes complete with a keyless chuck, making it also suitable for straight-shank drill bits in wood and metal
Vibration Control for low user fatigue
LED worklight for an optimum view of the work position
Up to 240 holes in concrete with one battery charge (diameter 6 x 40 mm)
3 functions: drilling, hammering, chiselling
Innovative CoolPack batteries ensure optimum heat dissipation and therefore increase lifetime by up to 100% (cf. Li-Ion batteries without CoolPack)
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge
Technical data: GBH 36 VF-LI Plus Professional
Max. impact energy 3,2 J Impact rate at rated speed 0 – 4.200 bpm Rated speed
0 – 940 rpm Battery voltage 36 V Battery capacity 4 Ah Weight incl. battery 4,6 kg Length 407,0 mm Width 108,0 mm Height 246,0 mm Bit holder SDS-plus drilling range Drilling diameter in concrete with hammer drill bits 4 – 28 mm Optimum range of applications in concrete with hammer drill bits 8 – 18 mm Max. drilling diameter in steel 13 mm Max. drilling diameter in wood 30 mm
Price Order Code each
80182367 599.00
673
524159 131141 PO-520024