Page 690 - Buck & Hickman Industrial Supplies 2016
P. 690

Cordless Hammer Drills
Cordless Hammer Drills
Supplier
Model number
Voltage
No load Speed (rpm)
Blows/minute
Drilling Capacity (Steel) mm
Drilling Capacity (Wood) mm
Drilling Capacity (Concrete) mm Battery
Weight (kg)
Order code
GBH 18V EC
18 V
0-1400
0-4550 BPM
GBH 18VLICP
18 V
0-1400
0-4550 BPM
GBH 36V-LICP
36 V
0-1500
0-4850 BPM
BOSCH
GBH 36V F-LI
36
0-960
0-4260
GBH 36 V-LI
36 V
0-960
0-4260 BPM
GBH 36 VF-LI Plus
36 V
0-940
0-4200
13 13 13 13 13 13
20 30 30 30 30 30
18 18 18 26 26 28
2 x 4Ah Li-Ion
2.6
2518610
2 x 2.0Ah Li-Ion
2.6
80148720
2 x 2.0Ah Li-Ion
2.9
80143268
2 x 4.0Ah Li-Ion
4.5
80113682
2 x 4.0Ah Li-Ion
4.3
9955801
2 x 4.0 Ah CoolPack
4.6
80182367
PO-522692
GBH 18VEC
Long runtime (115 holes, 6 x 40 mm in concrete) with one battery charge (4.0 Ah) thanks to efficient Bosch EC motor
Low weight (only 2.6 kg) and compact design for more comfortable work Highest chiselling removal rate (12 kg/hour) in its class
Brushless Bosch EC motor: compact, dust-protected, lightweight and absolutely maintenance-free
Innovative CoolPack batteries ensure optimum heat dissipation and therefore increase lifetime by up to 100% (cf. Li-Ion batteries without CoolPack)
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge
Extremely robust: Electronic Motor Protection shuts down the motor in the event of overload; fully functional even after a 2-m drop test on concrete
No memory effect: the battery can be charged regardless of the charging state at any time, without damaging the cells
Max. impact energy 1,7 J Impact rate at rated speed 0 – 4.550 bpm Rated speed 0 – 1.400 rpm Battery voltage 18 V Battery capacity 4 Ah Weight incl. battery
2,6 kg Length 285,0 mm Height 218,0 mm Bit holder SDS-plus drilling range Drilling diameter in concrete with hammer drill bits 4 – 18 mm Optimum range of applications in concrete with hammer drill bits 4 – 10 mm Max. drilling diameter in steel 13 mm Max. drilling diameter in wood 20 mm.
Price Order Code each
2518610 453.00
GBH 18VLICP
The new GBH 18V-LICP redefines the 18V SDS+ segment with class-leading and innovative features. Be it lowest weight, smallest size in class, Electronic Cell protection, Electronic Motor protection, a brushless DC motor or best power to weight ratio – this benchmark tool delivers just what you’d expect from the leader
in cordless hammer innovation. Low weight 2.6kg good for overhead or one-hand drilling. Impact force: 1.7 joules. Screwdriving upto 6mm. Short head length (285mm) for easy handling. 2 x 2.0Ah batteries.
Price Order Code each
80148720 260.00
GBH 36V-LICP
36V cordless compact SDS-Plus hammer drill. Features forward and reverse action and large soft grip rear handle for operator comfort. Battery fuel gauge indicates
to the operator the length of charge available. Vibration control system reduces vibrations to as low as 10m/s2. Innovative EC motor concept results in a low abrasive and maintenance free motor that does not require brush replacement. Supplied with charger, 2 x 2.0Ah Li-Ion battery packs and carry case.
Price Order Code each
80143268 375.00
672
PO-520023 130723 130837


































































































   688   689   690   691   692