Page 666 - Buck & Hickman Industrial Supplies 2016
P. 666
Thermal Imaging
Thermal Imaging
EXX-Series - Thermal Imaging Camera
The new user interface and new keypad make the new FLIR Exx-Series even
more user-friendly than before. New features, such as MSX® and auto orientation, together with theWi-Fi and MeterLink connectivity, ensure that the FLIR Exx-Series is the best in its class.
The cameras are ideal for predictive maintenance and planned inspections of electrical and mechanical systems to ensure they operate at maximum efficiency and safety with minimal energy consumption.
Camera Modes
Data type
Emmissivity
Field of View (FOV)
Field of View (FOV) Options Focus
Image Frequency Reflection Correction Thermal Image Quality Thermal Sensitivity
Order Code
2515238
2515236
B335 T335
Thermal/Visual 3.1 Mpixel / P in P Wifi/Bluetooth/SD card/USB (jpeg) Adjustable (0-1)
25° x 19°
Wide angle/Telephoto/Close-up lens Auto-focus & Manual
9/30Hz
Variable
320x240 pixels 0.05°C
Item Description
B335 - Thermal Imaging Camera
T335 - Thermal Imaging Camera
Price each
5845.09
5845.09
T4xx-Series Thermal Imaging Cameras
The New FLIR T4xx-Series of portable thermal imaging cameras make an advance on the excellent T-series cameras. Maintaining the popular tiltable optical unit, light weight and ergonomics, the T4xx-Series adds new features for excellent image quality, sensitivity, and ease-of-use.
• Up to 320x240 pixel resolution
• MSX for advanced image clarity (Multi-Spectral Dynamic Imaging) • Radiometric IR video streaming to PC (via usb cable)
• FOV (field of view) matching
• 0.045°C Sensitivity
• High quality visual camera
• Measurement range from -20°C to 1200°C
• Interchangeable lenses
• Flexible communication interfaces
• MPEG-4 video
• Picture-in-Picture
• Text and Voice Annotations
• Touch screen
• Sketch annotations
• Measurement Modes (spot/box/isotherm/deltaT)
• Bluetooth Meterlink communication to Clamp/Moisture Meters and headset • Copy to USB option
• WiFi to smartphone/tablet/computer
T420 T420bx T440
T440bx
Camera Modes
Data Transfer Type
Field of View (FOV)
Field of View (FOV) Options Focus
Image Frequency Reflection Correction Thermal Image Quality Thermal Sensitivity
Zoom
Thermal/Visual 3.1 Mpixel / P in P / Fusion
Thermal/Visual 3.1 Mpixel / P in P / Fusion / MSX
Wifi/Bluetooth/SD card/USB (jpeg) 25° x 19°
Wide angle/Telephoto/Close-up lens Auto-focus & Manual
Order Code
2515234
2515235
2515232
2515233
Price Item Description each
T420 - Thermal Imaging Camera 7160.00
T420bx - Thermal Imaging Camera 7160.00
T440 - Thermal Imaging Camera 8760.00
T440bx - Thermal Imaging Camera 8760.00
60Hz
Variable 320x240 pixels 0.045°C
x4 Continuous
x8 Continuous
648
8495 PO-536759