Page 665 - Buck & Hickman Industrial Supplies 2016
P. 665
Thermal Imaging
Thermal Imaging
C2 Pocket-Sized Thermal Imaging System
The C2 Compact Thermal Imaging System is the world’s first full-featured, pocket- sized thermal camera. The FLIR exclusive MSX adds visible spectrum definition
to IR images by detecting the edges of objects and including that detail to the IR image plus visual formats make the camera incomparably easy-to-use. Keep it on you so you’re ready at anytime to find and show hidden heat patterns that point out hotspots, energy waste, structural defects, plumbing clogs, HVAC issues, and other problems.
Brilliant 3” Intuitive Touch Screen with Auto Orientation and LED Spotlight.
Large, simple image save button saves thermal, visible and MSX® image all at once.
Intuitive User Interface with a USB Micro-B Data Transfer.
Complete with C2 Camera, battery (inside camera), lanyard, Power supply/charger with EU, UK, US, CN and Australian plugs, Getting Started guide, USB memory stick with documentation, and a USB cable
Temperature : 14–122°F (–10 to 50°C)
Field of View: 41° × 31°
Spectral Response: 7.5–14 μm
Image Resolution: 320 X 240 pixels
Battery Life: 2 hours continuous use
Memory: Up to 500 images on internal memory (USB cable to transfer to PC)
Ex Series Thermal Imaging Camera
Now every technician and home inspector can afford to keep an E-Series camera handy for quick scans and safety checks. Easier to use than a smartphone, FLIR’s newest line of economical thermal imagers offers everything you need for a wide variety of IR inspections.
The FLIR Ex series cameras are point-and-shoot infrared cameras that give you access to the infrared world. The camera’s low weight of 0.575 kg and the accessory belt pouch make them easy to bring along at all times. Their rugged design can withstand a 2 m drop test, and ensures reliability, even in harsh environments.
MSX is a FLIR Exclusive feature that adds visible spectrum definition to IR images by detecting the edges of objects and including that detail to the IR image.
Field of View: 45° × 34°
Spectral Range: 7.5–13 μm
Display: 3” color LCD
Image Modes: Thermal MSX, Thermal, Thermal blending, Digital camera Object Temp Range: –4°F to +482°F (–20°C to +250°C)
Operating Time: Approximately 4 hours
Interfaces: Data transfer to and from PC and Mac device
Order Code
2573234
Part Number
72001-0101 C2
Item Description
Compact Thermal Imaging System
Price
each Order Code
559.00 2576841 80112279
80111228
2576842
Part Number
63901-0101
63905-0501
63902-0202
63903-0303
Item Description
FLIR E4
FLIR E5
FLIR E6
FLIR E8
Resolution
80 X 60
120 X 90
160 X 120
320 X 240
Thermal Price Sensitivity each
< 0.15°C
< 0.10°C
< 0.06°C
< 0.06°C
796.00
1196.00
1997.13
3196.00
EXX-Series - Thermal Imaging Camera
The new user interface and new keypad make the new FLIR Exx-Series even more user-friendly than before. New features, such as MSX® and auto orientation, together with theWi-Fi and MeterLink connectivity, ensure that the FLIR Exx-Series is the best in its class. The cameras are ideal for predictive maintenance and planned inspections of electrical and mechanical systems to ensure they operate at maximum efficiency and safety with minimal energy consumption.
E40 E40bx E50 E50bx E60
E60bx
Adjustable (0-1)
25° x 19°
Wide angle/ Telephoto/ Close-up lens
Manual 60Hz Variable
0.045°C
Camera Modes Data type Emmissivity
Field of View (FOV)
Field of View (FOV) Options
Focus
Image Frequency Reflection Correction Thermal Image Quality Thermal Sensitivity
Order Code
2515264
2515268
2515265
2515269
2515266
2515270
Thermal/Visual 3.1Mpixel Wifi/Bluetooth/SD Card/USB (jpeg)
Thermal/Visual 3.1Mpixel / P in P / Fusion
Adjustable (0-1)
25° x 19°
Wide angle/ Telephoto/ Close-up lens
Manual
60Hz
Variable 160x120 pixels 0.07°C
Adjustable (0-1)
25° x 19°
Wide angle/ Telephoto/ Close-up lens
Manual
60Hz
Variable 160x120 pixels 0.045°C
Item Description
Adjustable (0-1)
25° x 19°
Wide angle/ Telephoto/ Close-up lens
Manual
60Hz
Variable 240x180 pixels 0.05°C
Adjustable (0-1)
25° x 19°
Wide angle/ Telephoto/ Close-up lens
Manual 60Hz Variable
0.045°C
Adjustable (0-1)
25° x 19°
Wide angle/ Telephoto/ Close-up lens
Manual
60Hz
Variable 320x240 pixels 0.05°C
Price each
E40 - Thermal Imaging Camera
E40bx - Thermal Imaging Camera
E50 - Thermal Imaging Camera
E50bx - Thermal Imaging Camera
E60 - Thermal Imaging Camera
E60bx - Thermal Imaging Camera
3195.92
3195.92
4395.96
4395.96
5996.00
5996.00
647
528530
8458 528535