Page 506 - Buck & Hickman Industrial Supplies 2016
P. 506
Automotive Service & Repair
Engine Service & Testing
139780
31405000 Petrol Compression Test Set
A quick-Release Petrol Compression test set, specially designed for deep seated spark plug ports, as found on most modern petrol engines.
A positive lock quick release connector, ensures adaptors cant accidentally be left in the spark plug
port (which would then become extremely difficult to remove with deep seated plug ports). Specially design self-centering adaptors ensure minimal risk of cross threading when attempting to screw the compression adaptor in to the spark plug port. Without this feature, it would be very difficult to successfully fit an adapter into a deep seated plug port, and would be very easy to accidentally cross thread, and potentially cause damage to the engine.
Supplied with selection of adapters for modern engines:
10mm Universal
12mm Universal
14mm Universal
14mm Ford Duratec
and a 20 bar Pressue Gauge assembly with 5000mm braided high presure hose.
Price Order Code each
2002630 175.00
Cylinder Leakage tester
A more searching alternative to conventional compression testing for both petrol and diesel engines. Provides a direct indication of where leakage is occuring, valves, piston rings or head gasket. Full range of adapters to fit the majority of petrol and diesel engines found on cars, vans, motorcycles, boats, etc.
Oil pressure test set
For accurate testing of oil pump pressure and to check the functioning of pressure switches, gauges and winning indicators. Calibrated 0-120psi 0-8bar with one metre 39in flexible hose vaccuum filled with oil and ten adapters to suit all popular vehicles.
Price Order Code each
280314 180.00
Piston ring compressors
Compression is applied with a key for a rapid action with positive control.
Price Order Code Total Depth Diameter (mm) each
280324 165 mm 90-175 mm 35.06
Compression tester kit
A complete kit containing 314000 compression tester, 314004 extension set, motorcycle adapter, thread chasers M10/M12 and M14/M18, and service parts. Supplied in a durable plastic storage case for easy selection of required parts for all car, van and motorcycle testing.
Price Order Code each
280321 184.95
314200V2 Diesel Engine Compression Testing-
Standard Car Kit
A comprehensive test kit for both direct and indirect diesel injected engines, checks engine compression under cranking conditions.
Enables cylinder access through dummy injector and glow plug adapters. Built-in pressure relief valve enables repeat tests without dismantling. Recently updated contents to cover the latest 2006/07 applications.
Specification:
• 560mm Rubber Hose
• Gauge Scale 0-60bar, 0-860psi
Gauge Diameter 83mm
Gauge to DIN16005, DIN16063, BS1780 standards
Price Order Code each
2002631 245.00
Oil filter strap wrench
Ideal for oil filters 60mm to 110mm on LV and LUV vehicles.
Price Order Code each
2014266 13.37
Order Code
282366
Price each
549.00
Oil filter strap wrench for HGV vehicles
Ideal for oil filters 110mm to 165mm on HGV vehicles.
Order Code
2014270
Price each
16.15
488
139847
139846
139849
139848
139852
139851
139850