Page 408 - Buck & Hickman Industrial Supplies 2016
P. 408

Socketry 1/4” Square Drive
Extension bars
Universal Joints
1/4” drive wobble extension bar
The extension gives a 6 degree working angle allowing access to fasteners that cannot be reached with a socket or universal joint.
405W Extensions with wobble-drive
1/4” drive universal joint
Manufacured from chrome vanadium steel with a high chrome finish.
Price Order Code each
2014043 8.21
1/4” drive universal joint
Price Order Code Part Number each
040073 R.240A 17.75
407 Universal joint
1/4” square drive DIN 3123/ISO 3316 Chrome Alloy Steel Chrome plated
Price Order Code Part Number each
4527067 407 20.09
Order Code Part Number
1240438 R.209S
Price Length each
55 mm 9.44
1/4” square drive
Swivel angle 8° each side Maximum torque 40Nm Chrome Alloy Steel Chrome plated
Order Code Part Number
4308621
4527064
4527065
4527066
4518184
11010011
11010016
11010012
11010020
11010024
Price Length each
50 mm 7.46
100 mm 8.52
150 mm 8.50
250 mm 11.50
350 mm 12.46
405 Extensions
1/4” square drive DIN 3123/ISO 3316 Chrome Alloy Steel Chrome plated
Order Code Length
4527059 50 mm
4518183 100 mm
4527060 150 mm
792426 254 mm
4527062 350 mm
Price each
6.49
7.01
6.65
9.65
11.54
1/4” Extension
Not just an ordinary extension, the Zyklop extensions feature a socket locking system that can be operational through choice. The patented spin sleeves allow much faster nut running by hand before final tightening by the ratchet.
Order Code Part Number
2527425 05003531001
Universal Joints
Price Length each
150 mm 8.62
405QR QuickRelease extensions
1/4” square drive
DIN 3123/ISO 3316
QuickRelease safety lock secures the socket/ accessory to the extension
Chrome Alloy Steel
Chrome plated
Order Code Part Number
2018424 11011001
2018427 11011006
2018425 11011002
2018428 11011013
2018426 11011005
Price Length each
50 mm 7.64
100 mm 7.10
150 mm 8.42
325 mm 12.20
350 mm 13.42
1/4” Universal Joint
1/4” Square Drive Universal Joint conforms to DIN3123 manufactured from Chrome Vanadium
Price Order Code each
042848 4.30
390
10226
10205
135148
187555
10387
10389
10228
135157
135153


































































































   406   407   408   409   410