Page 407 - Buck & Hickman Industrial Supplies 2016
P. 407
Socketry 1/4” Square Drive
Spinner Handles
Extension bars
1/4” drive spinner handle 1/4” drive spinner handle
1/4” drive extension bars
Manufacured from chrome vanadium steel with a high chrome finish.
Price Order Code Length each
2014724 55 mm 3.89
2014726 100 mm 4.44
2014725 150 mm 4.68
040074
040075
1/4” drive extension bars
Manufacured from chrome vanadium steel with a high chrome finish, complete with a bimaterial ergonomic
A 1/4in square drive short spinner, with an ergonomic,
high strength bi-material handle which is resistant to handle. common chemicals. The bar length is 55mm and is in a
Price chrome finish.
Order Code each Price
Extension bars
2014298 5.64 Order Code Part Number Length each 1240448 R.236A 158 mm 7.28
1/4” drive spinner handle
1/4” drive long spinner with grease resistant, Isoryl
handle and chrome finish bar. 1/4” Extension
Price Manufactured from Chrome Vanadium steel. Conforms Order Code Part Number Length each to DIN3120 and ISO1174.
1240445 R.227A 260 mm 10.76 Price Order Code Overall Length each
Part Order Code Number
040074 R.216
040075 R.209
040076 R.210
040077 R.215
040078 R.217
Price Item Description each
Flexible extension 150mm 15.09
Extension 55mm 7.96
Extension 100mm 8.13
Extension 150mm 9.99
Extension 250mm 19.04
042850 100 mm 3.00
2521511 150 mm 3.10
2521512 250 mm 4.60
1/4” drive flexible spinner handle
1/4” drive locking extension bars
1/4in square drive locking extensions for total safety. Resists a pull-off load of over 60 kg and prevents accidental loss of sockets. Instantly unlocks by retracting the knurled ring.
A 1/4in square drive long spinner for fasteners where
access is difficult. Unsuitable for high torques max. 2.8 1/4” Flexible Extension
Nm. With a grease resistant, Isoryl handle and chrome • Manufactured from Chrome Vanadium steel. finish and a flexible blade length of 160mm. • Conforms to DIN3120 and ISO1174.
Price each
16.40
18.60
32.78
Price Order Code Part Number
Length
100 mm
150 mm
250 mm
Order Code Part Number Length each Price 1240443 R.222A 265 mm 26.55 Order Code Overall Length each
2521513 150 mm 2.15
1240440 R.210RC
1240441 R.215RC
1240442 R.217RC
389
134780
134750
134729
32648
32645
134805
135147
135146
135145