Page 401 - Buck & Hickman Industrial Supplies 2016
P. 401

Socketry 1/4” Square Drive
Socket Drivers
1⁄4” drive hex bit sockets Metric
Manufactured from chrome vanadium steel. Conforms
1/4” Bit Socket - Hex
• IN 20 series
1/4” drive hex bit sockets AF
to DIN3120 and ISO1174.
Order Code Size
042837 3 mm
042838 4 mm
042839 5 mm
• Acc. to DIN 7422
Price • Square drive as per DIN 3120 - C 6.3, ISO 1174, with each ball retaining groove
2.24 • Hand-operated, knurled grip • Chrome-plated
2.24 • Bit in GEDORE vanadium special steel, manganese- 2.24 phosphated
Order Code Part Number
1240658 RT.1/8
2003325 RT.5/32
1240662 RT.3/16
1240668 RT.7/32
1240657 RT.1/4
Price Size each
1/8 ” 12.33
5/32 ” 12.33
3/16 ” 12.33
7/32 ” 12.33
1/4 ” 12.33
042840 6 mm 2.24
Price Order Code Size each
2515761 2 mm 8.12
2515762 2.5 mm 8.12
2515763 3 mm 8.12
2515764 4 mm 8.12
2515765 5 mm 8.12
2515766 6 mm 8.12
2515767 8 mm 8.12
042841 7 mm
2.24
44K series INHEX sockets
1/4” square drive
For hexagon socket head screws Chrome Alloy Steel
Chrome plated
Price Order Code Size each
1/4” drive hex bit sockets Metric
80017474
80017480
1552742
80017487
80017488
3 mm 6.26
4 mm 6.26
5 mm 6.26
6 mm 6.26
8 mm 6.26
1/4” Square drive hex socket bit driver
Price Size each
Manufactured from chrome vanadium steel, with a high chrome finish to ISO 2725-1 - DIN3124 - ISO 1174-1.
Order Code Part Number
1240660 RT.2
2 mm
2.5 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
12.76
13.56
13.56
13.56
13.56
13.56
13.56
13.56
14.15
Price 1240661 Order Code Size each
RT.2.5
RT.3
RT.4
RT.5
RT.6
RT.7
RT.8
RT.10
2517486 2 mm
2517485 2.5 mm
2517487 3 mm
2517488 4 mm
2517489 5 mm
2517490 6 mm
2517465 7 mm
2.28 2003322 2.39 2003323 2.28 2003324 2.28 2003326 2.28 1240667 2.28 2003327 2.28 1240659
2517466 8 mm 2.28
44 Series INHEX Sockets Long Metric
1/4” square drive
For hexagon socket head screws DIN 7422
Chrome Alloy Steel
Chrome plated
Order Code Part Number
2018403 01050003
2018404 01050004
2018405 01050005
2018406 01050006
Size
3 mm
4 mm
5 mm
6 mm
Price Length each
55 mm 9.39
55 mm 9.39
55 mm 9.39
55 mm 9.39
383
134123
134122
134125
6744
10098
10099 134126


































































































   399   400   401   402   403