Page 218 - Buck & Hickman Industrial Supplies 2016
P. 218
Knives
Safety Knives
Secunorm Profi - Safety Index 4
General purpose safety knife Automatic blade retraction
Easy blade change, no tools required Metal bodied – 145mm long
Knives
Secupro Martego Safety index 3
Aluminium bodied, Ergonomically designed for all normal cutting jobs especially box slitting
Features a patented blade retraction system that activates instantly the blade edge contact is lost, even while the squeeze lever is held.
Easy blade change, no tools required Blade benefits from 4 cutting edges
Secupro Megasafe Safety Index 3
Heavy duty aluminium bodied knife ideal for use by right and left handers, even when wearing protective work gloves
Features a patented blade retraction system that activates instantly the blade edge contact is lost, even if the user holds on to the blade push.
Easy blade change, no tools required Knives
Part Order Code Number
1253667 07152.02
4528347 07252.
Blades
Part Order Code Number
2536261 5232.7
2536262 56.7
2536263 610.7
1253671 65232
Item Price Description each
Profi Right hand user Profi Left hand user
Item Description
Installed Deep edged 0.63mm Hooked blade 0.63mm Stainless steel blade 0.63mm Snubbed nose safety blade Deep edged 0.63mm
11.27
11.27
Content Price Quantity each
10 4.62
1 7.20
1 6.00
10 5.20
Knives
Part Order Code Number
80029803 122001
Blades
Part Order Code Number
2536275 92.66
2536276 192.66
Item Price Description each
Secupro 20.44 Martego
Item Content Price
Part Order Code Number
80068669 116001.02
Blades
Part Order Code Number
4544988 99.70
2536274 60099.7
Price Item Description each
Secupro 26.19 Megasafe
Content Price Item Description Quantity each
Description Quantity
Installed 10 thickness 0.40mm Stainless 10 thickness 0.40mm
each
3.40
6.38
Installed blade deep edge 0.63mm Snubbed nose safety blade thickness 0.63mm
10 4.82
10 6.17
Secupro Maxisafe safety index 3
Secupro Merak Safety index 3
Secunorm Smartcut & Smartcut Metal detectable Safety index 4
Disposable safety knife
Automatic blade retraction
14mm blade extension
Stainless steel blade installed in 110700
General purpose safety knife with reinforced plastic body suitable for left and right handers
Features a patented blade retraction system that activates instantly the blade edge contact is lost, even if the user holds on to the blade push
Easy blade change, no tools required Knives
Heavy duty plastic, but lightweight body
Features a patented blade retraction system that activates instantly the blade edge contact is lost, even while the squeeze lever is held
Easy blade change, no tools required
Blade benefits from 4 cutting edges
Order Code Part Number
Item Description
Secunorm Smartcut
Price each
2.21
Order Code
80131711
Blades
Order Code
4544988
2536274
Part Price Number Item Description each
101899.02 Secupro 9.19 MaxiSafe
Part Content Price
Knives
Part Order Code Number
Item Price Description each
80135569
110100.08
80135189
Blades
Part Order Code Number
13.81
124001.02 Secupro Merak
Number Item Description Quantity
each
4.82
6.17
Item Content Price Description Quantity each
Installed thick- 10 3.40 ness 0.40mm
Stainless 10 6.38
thickness 0.40mm
99.70 Installed blade deep edge
0.63mm 60099.7 Snubbed nose
safety blade thickness 0.63mm
10
10
2536275
2536276
92.66
192.66
200
518647
518642
518649
518648
518651
518650