Page 217 - Buck & Hickman Industrial Supplies 2016
P. 217

Knives
Safety Knives
Secumax Easysafe Safety Index 2
Concealed bladed safety knife
Easy blade change, no tools required Blade benefits from having 4 cutting edges Ideal for bag and sack opening
Secunorm 175 Safety index 4
A handy lightweight safety box cutter Automatic blade retraction
Easy blade change, no tools required Blade benefits from 4 cutting edges
Secunorm Profi25 ,Secunorm Profi40 – Safety Index 4
General purpose safety knife
Automatic blade retraction
Knives
Order Code Part Number
80111717 121001.02
Blades
Order Code Part Number
Price each
13.01
Price Content Quantity each
Knives
Order Code
2536322
Blades
Order Code
2536272
2536271
Part Number
Price each
For both left and right handers
Easy blade change, no tools required Aluminium bodied – 145mm long Profi25 with 25mm blade extension Profi40 with 40mm blade extension Knives
Part Item
175001.02 2.91
Price each
11.21
14.17
10.31
Price Quantity each
10 4.82
1 6.67
10 5.70
Part Number
Content Quantity
Price each
Order Code Number
2536260 119001
80131712 120001.02
2536318 120 700
Description
Profi 40
Profi 25
Profi 25 Metal detectable
2536272 45.6 10 2.80
Secumax Opticut Safety Index 2
A light to medium weight sheet film cutter
Suitable for reel preparation where just a few layers to be cut off
Glide foot is Teflon coated metal
Easy blade change, no tools required
45.6 10 2.80
13730. 1
4.86
Blades
Part Item
Content
Order Code Number
4544988 99.70
2536266 199.7
2536267 7940.6
Description
Installed blade deep edge 0.63mm
Stainless for Profi 120700 Deep edged 0.63mm Profi 40 thickness 0.50mm
Secunorm 280 – Safety Index 4
Knives
Order Code
2536324
Blades
Order Code
2536270
2536271
A long flexible bladed safety knife (75mm)
Automatic blade retraction
Ergonomic handle with soft grip
Easy blade change, no tools required
Suitable for carving building foam, cutting polystyrene tiles and much more
Price Knives Part Number each
Secunorm Profi Light - Safety Index 4
General purpose safety knife Automatic blade retraction
For both left and right handers
Easy blade change, no tools required Tough abrasion resistant plastic
436.00 17.14
Price Part Number Content Quantity each
37040.6 10 6.73
13730. 1 4.86
Part Item Price Order Code Number Description each
80168658 380001 Secunorm 20.13 280
Blades
Part Item Content Price
Knives
Order Code
80107205
Blades
Order Code
2536261
2536263
2536268
1253671
Order Code Number Description Quantity
2536269 79.6 installed 10 Thickness of
0.50mm
each
6.05
Part Item Price Number Description each
MARTOR- Profi Light 123001.02
Part Item Number Description
5232.7 Installed Deep edged 0.63mm
610.7 Stainless steel blade 0.63mm 852.42 Stainless steel
TIN coated 65232 Snubbed nose
safety blade Deep edged 0.63mm
8.81
Content Price Quantity each
10 4.62
1 6.00
5 10.10
10 5.20
199
518635
518611
518638
518637
518641
518640


































































































   215   216   217   218   219