Page 201 - Buck & Hickman Industrial Supplies 2016
P. 201

Scissors
Scissors
Special Material Shears
138498
A specialist range of shears developed with leading companies in the advanced composites market. Each product uses the highest grade materials which together with material specific “grinding profiles” and “blade sets” offer the highest cutting performance. One blade has a fine serration to enhance cutting performance and the 3000 series product have a special coating which extends cutting life and allows use with “wet” resin coated applications. The coating also assists with the cleaning of the blades with solvents.
Workmaster scissors
Very heavy duty shear with high leverage and short cut. One serrated blade for grip.
Part Price Order Code Number Length (mm) Length (in) each
Sidebent trimmers
Part
Order Code Number Length (mm) Length (in)
Price each
16.47
012659 1920NP-8 205
8
016427 3121CP-8 205
8 27.64
General purpose composite shears
Suitable for all types of advanced composite materials “wet” & “dry” processes, all thicknesses, with off-set handles for bench operation. Also available with rounded tips to reduce snagging when cutting loose fibres which also improves safety when used in difficult environments.
Overall Order Code Length
016430 10 in
016431 10 in
Tip Type
Standard
Rounded
Standard
Length
Handle of cut Price
Type (in) each
Wire cutter scissors
Cutting out scissors
Right 4 3/4 in
Right 4 3/4 in
Left 4 3/4 in
41.38
41.38
55.73
Powerful blades with one blade notched for stripping.
Part Price
Part Order Code Number
Price 2018756 each
16.53
10 in
Order Code Number Length (mm) Length (in)
each
11.64
Length (mm) Length (in)
012654 1934BS-5 130
5
012674 1961CP-8 205 8
General purpose composite fibre shears
Suitable for all types of advanced composite materials “wet and dry” processes. The high leverage short cut makes them ideal for difficult and tough operations.
Thread clip scissors
Industrial scissors
Hot forged scissors for specialist applications.
Overall Order Code Length
2018765 8 in
Length of cut (in)
2 in
Tip Type
Standard
Price each
33.45
Part Price Order Code Number Length (mm) Length (in) each
Part Length Length
Price each
10.60
15.84
28.00
10.51
13.10
012671 1930CP- 115 4.5
4-1/2
11.29
Order Code Number (mm)
012668 1687BS- 165 6.5
012670 1687BS- 205 8
012651 1680BS- 255
11
012665 1809NP- 150
6
012666 1809NP- 175 7
(in)
6-1/2
8
11
6
7
Type(s)
Factory
Factory
Paperhangers
Household
Household
183
135458
135455
135454
135456
135459
135457
135460
135472


































































































   199   200   201   202   203