Page 1589 - Catálogo de
Herramientas y Productos de Mantenimiento 2015
P. 1589
SIZING TABLE MENS’ SIZE
Regular
Swedish Size (176-180cm) UK Size
AWaist B Legs
Short
C 44 C 46 C 48 C 50 C 52 C 54 C 56 C 58 C 60 C 62 C 64 R 30 R 32 R 33 R 34 R 36 R 38 R 40 R 42 R 44 R 46 R 48
30 32 33 34 36 38 40 42 44 46 48 31 31 32 32 32 32 33 33 34 34 35
Swedish Size (170-174cm) D84 D88 D92 D96 D100 D104 D108 D112 D116 D120 D124 D128 UK Size S30 S32 S34 S36 S37 S39 S41 S43 S45 S47 S49 S51
AWaist B Legs
Long
Swedish Size (182-186cm) UK Size
AWaist B Legs
LADIES’ SIZES
30 32 34 36 37 39 41 43 45 47 49 51 29 29 29 29 29 30 30 30 31 31 32 32
C144 C 146 C 148 C 150 C 152 C 154 C 156 C 158 L31 L 32 L 33 L 34 L 36 L 38 L 40 L 42
31 32 33 34 36 38 40 42
33
25 27 28 29 31 32 34 36 38 41 32 32 32 33 33 34 34 34 34 35
D19 D20 D21 D22 D23 D24 D25 D26 D27 S12 S14 S16 S18 S20 S22 S24 S26 S28
29 30 32 34 35 37 40 42 44 31 31 31 32 32 32 32 32 32
Swedish Size UK Size
AWaist B Legs
Swedish Size UK Size
AWaist B Legs
CHILDREN
Centimetre size Age
A Chest B Waist C Legs
C34 6
C44 C46 C48 C50 C52
33 33 33
34 34 34 35
THIS IS HOW YOU FIND THE RIGHT SIZE!
Take your measurements according to the diagram.
All measurements are body measurements. Width
for movement is taken into consideration.
A
B
C
D
Check the sizes that are available before ordering. Only a limited number of certain items are available. Leg length is a body measu- rement from the uppermost inner thigh to just below the ankle bone.
C36
8 10 12 14 16 18 20 22 24
C38 C40 C42
104 116 128 140 152 164 176 4 6 8 10 12 14 16
55 58 62 67 73 79 86 52 54 55 56 63 66 70 40 48 56 63 70 77 84
CONVERSION CHART
Jackets/coats
Swedish Size UK Size (ins)
S
C 44-46 36-38
M
C 48-50 40-42
L
C 52-54 44-46
XL
C 56-58 48-50
XXL
C 60-62 52-54
XXXL
C64 56-58
BLÅKLÄDER 2013

