Page 1339 - Cataloog Gereedschap & Industrieel onderhoud 2015
P. 1339
Oogbescherming - Veiligheidsbril
A complete line
of lenses
Persoonlijk beschermingsmiddelen
Polycarbonate Lenses (PC)
Clear
Yellow
Smoke
Blue flash Red flash
Silver flash
Welding 1.7
Welding 3
Welding 5
IR
Acetate Lenses
Clear
Use
UV light absorption: 280-380 nm
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
99.99%
UV light absorption: 280-380 nm
99.99%
Visible light transmission: 380-780 nm
92%
96%
82%
90%
64%
37%
43%
10%
13%
10%
13%
13%
46%
21%
2%
53%
Visible light transmission: 380-780 nm
89%
Infra-red light absorption: 780-1400 nm
13%
23%
30%
11%
28%
14%
19%
13%
56%
47%
60%
57%
95%
97%
99%
99%
Infra-red light absorption: 780-1400 nm
10%
Blue light absorption: 380-500 nm
10%
10%
30%
47%
62%
52%
76%
91%
86%
89%
89%
86%
94%
98%
99%
94%
Blue light absorption: 380-500 nm
10%
13
Use
Bollé Safety offers the new, exclusive
models (see the coating specifications for each model in your catalogue).
scratch and fog resistant coating on many
www.brammer.biz www.brammer.biz www.brammer.biz
1325