Page 174 - Roebuck 2016
P. 174
Toggle Clamps
Stainless Steel Plunger Nose Mounted
Base mounted. Bar with adjustable spindle position. Supplied with set screw, nuts and flanged washers. Manufactured from stainless steel.
Holding Order Code pressure
C6233579 100 kg
C7604929 200 kg
Clamping pressure
50 kg
120 kg
Net Weight
0.15 kg
0.35 kg
A
96 mm
140 mm
B
26 mm
25 mm
C D
21 mm 30 mm
40 mm 23 mm
E
69 mm
108 mm
F
M16 x 1.5 mm
M20 x 1.5 mm
G
10 mm
12 mm
H
44 mm
57 mm
I
M6 x 20 mm
M8 x 25 mm
Stainless Steel Hook Single
Manufactured from stainless steel.
Holding Order Code pressure
C6233578 190 kg
C4986043 395 kg
Clamping pressure
140 kg
285 kg
Net Weight
0.13 kg
0.30 kg
A
27 mm
37 mm
B
C
26 mm
35 mm
D E
26 mm 42 mm
35 mm 53.5 mm
F
16.2 mm
23 mm
G
52-60 mm
74-86 mm
H
6 mm
8 mm
I J
K
L
5.2 mm
6.5 mm
175 mm
250 mm
13 mm 13 mm
19 mm 19 mm
21-31 mm
29-41 mm
11
166
www.roebuck-tools.com
Clamps & Workholding
140709 140712