Page 172 - Roebuck 2016
P. 172
Toggle Clamps
Hook Horizontal Latch
Manufactured from zinc plated and passivated steel. Supplied with latch plate.
Holding Clamping Order Code pressure pressure
Net Weight
0.13 kg
0.30 kg
A B C
41 137 26
64 mm 193 mm 35 mm
D
24 mm
32 mm
E F
40 mm 12.8 mm
48.5 mm 18.5 mm
G
36-70
47-88 mm
H I J
4 mm 13 11 mm
6 mm 19 mm 14 mm
K L M
19-29 16 mm 5.2
24-25 mm 6.5 mm 21 mm
C6063661 210 kg
C7604940 410 kg
Hook Vertical Latch
180 kg
270 Kg
Manufactured from zinc plated and passivated steel. Supplied with latch plate.
Holding
Order Code pressure pressure
C7604912 210 kg 180 kg
C6134050 410 kg 270 kg
Net Weight
0.13 kg
0.3 kg
Clamping
A B C
41 mm 77 mm 26 mm
64 mm 122 mm 35 mm
D
24 mm
32 mm
E F G
40 mm 30.5 mm 5-28 mm
48.5 mm 40 mm 7-31 mm
H
4 mm
6 mm
I J
13 mm 11 mm
19 mm 14 mm
K
19-29 mm
24-35 mm
L
16 mm
21 mm
M
5.2 mm
6.5 mm
11
164
www.roebuck-tools.com
Clamps & Workholding
140694 140691