Page 454 - Katalog części zamiennych dla przemysłu (MRO) 2015|16
P. 454
Koła pasowe do pasów klinowych
5
Kod Zamówienia
C6431210
C6431211
C6431212
C6431213
C6431214
C6431215
C6431216
C6431217
C6431218
C6431219
C6431220
C6431221
C6431222
C6431223
C6431224
C6431225
C6431226
C6431227
C6431228
C6431229
C6431230
C6431231
C6431232
C6431233
C6431234
C6431235
C6431236
C6431237
C6431238
C6431239
C6431240
C6431241
C6431242
C6431243
C6431244
C6431245
C6431246
C6431247
C6431248
C6431249
C6431250
C6431251
C6431252
C6431253
C6431254
C6431255
C6431256
C6431257
C6431258
C6431259
C6431260
C6431261
C6431262
C6431263
C6431264
C6431265
C6431266
C6431267
C6431268
C6431269
C6431270
C6431271
C6431272
C6431273
C6431274
C6431275
C6431276
C6431277
Profil pasa V-Belt
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
Długość podziałki
1307 mm
1320 mm
1332 mm
1357 mm
1360 mm
1382 mm
1400 mm
1407 mm
1425 mm
1432 mm
1450 mm
1482 mm
1500 mm
1532 mm
1550 mm
1582 mm
1600 mm
1632 mm
1650 mm
1682 mm
1700 mm
1707 mm
1732 mm
1757 mm
1782 mm
1800 mm
1832 mm
1857 mm
1882 mm
1900 mm
1932 mm
1957 mm
1982 mm
2000 mm
2032 mm
2057 mm
2060 mm
2082 mm
2120 mm
2132 mm
2182 mm
2207 mm
2232 mm
2240 mm
2282 mm
2300 mm
2307 mm
2332 mm
2360 mm
2382 mm
2430 mm
2432 mm
2482 mm
2500 mm
2532 mm
2580 mm
2582 mm
2607 mm
2632 mm
2650 mm
2682 mm
2720 mm
2732 mm
2782 mm
2800 mm
2832 mm
2847 mm
2882 mm
Szerokość profilu mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
Wysokość profilu mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
Cena za szt. €
9,82
9,82
11,70
8,32
10,36
8,32
9,38
11,21
11,21
11,21
11,21
11,21
11,21
11,37
12,85
10,12
10,29
10,65
14,14
12,52
11,14
11,14
12,99
14,68
12,99
14,68
13,89
13,89
13,89
13,89
16,54
14,65
13,01
13,26
15,15
15,15
15,15
15,15
17,09
15,99
14,20
15,99
15,99
15,99
14,48
16,62
14,79
16,62
16,62
14,94
11,92
17,55
17,55
17,55
18,18
18,51
14,86
16,63
18,76
18,78
17,09
19,47
17,30
21,07
17,58
16,23
20,31
20,56
Kod Zamówienia
C6431278
C6431279
C6431280
C6431281
C6431282
C6431283
C6431284
C6431285
C6431286
C6431287
C6431288
C6431289
C6431290
C6431291
C6431292
C6431293
C6431294
C6431295
C6431296
C6431297
C6431298
C6431299
C6431300
C6431301
C6431302
C6431303
C6431304
C6431305
C6431306
C6431307
C6431308
C6431309
C6431310
C6431311
C6431312
C6431313
C6431314
C6431315
C6431316
C6431317
C6431318
C6431319
C6431320
C6431321
C6431322
C6431323
C6431324
C6431325
C6431326
C6431327
C6431328
C6431329
C6431330
C6431331
C6431332
C6431333
C6431334
C6431335
C6431336
C6431337
C6431338
C6431339
C6431340
C6431341
C6431342
C6431343
C6431344
C6431345
Profil pasa V-Belt
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPA
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
Długość podziałki
2900 mm
2932 mm
2982 mm
3000 mm
3032 mm
3082 mm
3150 mm
3182 mm
3282 mm
3350 mm
3550 mm
3750 mm
4000 mm
4250 mm
4500 mm
1250 mm
1280 mm
1320 mm
1360 mm
1400 mm
1450 mm
1500 mm
1550 mm
1600 mm
1650 mm
1700 mm
1720 mm
1750 mm
1800 mm
1850 mm
1900 mm
1950 mm
2000 mm
2060 mm
2120 mm
2180 mm
2240 mm
2300 mm
2360 mm
2430 mm
2500 mm
2580 mm
2650 mm
2720 mm
2800 mm
2900 mm
3000 mm
3150 mm
3250 mm
3350 mm
3450 mm
3550 mm
3650 mm
3750 mm
3870 mm
4000 mm
4120 mm
4250 mm
4370 mm
4500 mm
4560 mm
4620 mm
4750 mm
4870 mm
5000 mm
5300 mm
5600 mm
6000 mm
Szerokość profilu mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
Wysokość profilu mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
Cena za szt. €
20,78
16,68
21,00
21,00
21,38
21,76
16,92
22,58
23,29
23,46
25,51
26,93
28,46
29,15
31,22
13,21
9,99
12,54
12,55
14,55
15,07
15,31
16,08
18,93
13,77
17,69
14,35
17,15
18,65
19,19
19,80
20,21
21,00
21,35
22,17
22,58
23,60
23,81
19,64
18,65
26,08
23,75
27,64
28,16
21,65
30,02
35,21
32,04
33,63
34,15
35,71
36,58
33,56
38,63
28,65
32,92
37,89
36,57
32,35
41,05
46,15
47,77
49,21
50,34
51,37
54,71
58,24
61,76
442
www.brammer.biz
Mechaniczne przeniesienie napędu